Shop All Clocks
Global Industrial
12 Wall Clock, Plastic, White
Mfr # 695323
Zoro # G408591800
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 12 in
- Height 12 in
- Depth 2-1/2 in
Product Information
- Brand Global Industrial
- MFR # 695323
- Zoro # G408591800
- UPC # 707022325714
- Country of Origin China
- Category Clocks
Dimensions
Width | 12 in |
Height | 12 in |
Depth | 2-1/2 in |
Details
Item | Wall Clock |
Shape | Round |
Description
12 face with bold, black Arabic numerals making the time easy to read. It's classic style matches most decors and is a perfect fit for any office, classroom or space. Works on quartz operated movement. Requires one AA battery included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Ice Cold Beer Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999808)
- MONARCH SPECIALTIES Accent Table - 32"H / White (I 2479)
- FLASH FURNITURE Brown Fabric Church Chair (4-FD-CH0221-4-GV-S0819-GG)
- BIGGIES SCENES Window Well Scenes-Waterway, 100 in wide x 60 in high (BG-WW-WWY-100)
- GLOBAL INDUSTRIAL Digital Wall Clock, 6'L Cord (651307)
- GLOBAL INDUSTRIAL 4ftft LED Digital Clock, 6in Power Cord with USB (282487)
- GLOBAL INDUSTRIAL 6-1/3W Digital Alarm Clock, Indoor Temperature and Humidity Display (695464)
- GLOBAL INDUSTRIAL 20 Wall Clock, Aluminum Frame (695321)
- GLOBAL INDUSTRIAL 14 Atomic Wall Clock, Stainless Steel (695324)
- GLOBAL INDUSTRIAL 12 Wall Clock, Plastic, Black (695322)
- INFINITY INSTRUMENTS Read, Read, Read, Clock (90/RE12-1)
- Global Industrial Clocks