Shop All Decking
Global Industrial
1/2 Thick Melamine Laminate Deck, 48W x 18D
Mfr # 235CP05
Zoro # G508611255
original price:
$14.55
4% off
new price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Melamine Laminated Particle Board
- Thickness 1/2
Product Information
- Brand Global Industrial
- MFR # 235CP05
- Zoro # G508611255
- UPC # 81047900205
- Country of Origin United States
- Category Decking
Dimensions
Overall Depth | 18 |
Overall Width | 48 in |
Details
Color | White |
Material | Melamine Laminated Particle Board |
Thickness | 1/2 |
Description
1/2 thick White/Laminated. Easy-to-clean, stain resistant melamine surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Plastic Hinge, For 30 Series Plastic (12108)
- KESSEBOHMER Dispensa Frame Only Silver 65-3/8 to 81-1/8H 2502580102 (2502580102)
- HOLLAENDER 1 1/4 in Tee Structural Pipe Fitting, Aluminum, 32510 lb Tensile Strength, 1.68 in Dia. (5E-7)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 18.4 cu ft Volume Capacity (C324028S4)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 36D (235CP07)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 12D (235CP04)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 36W x 12D (235CP01)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 48W x 48D (235CP08)
- GLOBAL INDUSTRIAL Additional Shelf With Laminated Deck 60W x 24D, Gray (B2297848)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 24D (235CP06)
- NASHVILLE WIRE Decking, Steel Wire, 48 in W, 24 in D, Zinc, Zinc Finish, Gauge: 5 (KSG2448)
- Global Industrial Decking