Shop All Decking
Global Industrial
1/2 Thick Melamine Laminate Deck, 48W x 12D
Mfr # 235CP04
Zoro # G708611192
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Melamine Laminated Particle Board
- Thickness 1/2
Product Information
- Brand Global Industrial
- MFR # 235CP04
- Zoro # G708611192
- UPC # 81047900204
- Country of Origin United States
- Category Decking
Dimensions
Overall Depth | 12 |
Overall Width | 48 in |
Details
Color | White |
Material | Melamine Laminated Particle Board |
Thickness | 1/2 |
Description
1/2 thick White/Laminated. Easy-to-clean, stain resistant melamine surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Hidden Floating Steel Heavy Duty Bracket w/ Flange, Powder Coated Black 2 1/2"W x 12"D x 1 1/2"H (BKTM02X12X01HFPBL)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 72"Wx24"D (SVT-7224)
- TENNSCO Workbench, Steel, 72 in W, 32 in Height, 1,800 lb, Flared (WB-1-3072S/S-72)
- AZAR DISPLAYS 12 Station Metal Display Rod w/ Squared Top, PK10 (800227)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 18D (235CP05)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 24D (235CP06)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 36W x 12D (235CP01)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 36W x 18D (235CP02)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 36D (235CP07)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 48W x 48D (235CP08)
- EDSAL Decking, Particleboard, 42 in W, 32 7/8 in D, Sand, Unfinished Finish (RLPB3042)
- Global Industrial Decking