Shop All Air Circulators
Global Industrial
12 Industrial Floor Fan
Mfr # 258323
Zoro # G508654245
original price:
$135.99
4% off
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Material Metal
- Color Silver
- Height 17-1/2 in
- Width 15-1/2 in
Product Information
- Brand Global Industrial
- MFR # 258323
- Zoro # G508654245
- UPC # 707022017244
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 17-1/2 in |
Width | 15-1/2 in |
Max. Depth | 9 in |
Details
Item | Floor Fan |
Voltage | 120 |
Material | Metal |
Color | Silver |
Assembled | Yes |
Description
Permanently lubricated 3-Speed, 120V sleeve bearing motorChrome plated steel wire guards Welded carry handle that acts as a cord wrapFan head pivots 360° for tilt angle adjustments Includes 7'L cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Motor (950-1022)
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 700 sq. ft., 8.4 gal. (2YAE5-2HTK5)
- TEMPCO Screw Plug Immersion Heater, 19-7/8 In. L (TSP02107)
- L.B. WHITE Forced Air Portable Gas Heater, Natural Gas, 125,000 to 155,000 BtuH (CP170ESNN21163T)
- GLOBAL INDUSTRIAL Air Mover With Wheels, 3 Speed, 1 HP, 4000 CFM (641764)
- GLOBAL INDUSTRIAL Outdoor Oscillating Wall Mounted Fan, 30 Diameter, 3/10HP, 8400CFM (292451)
- GLOBAL INDUSTRIAL Workstation Fan, 24 Diameter (294494)
- GLOBAL INDUSTRIAL Misting Kit For 24-30 Outdoor Drum Fans (293161)
- GLOBAL INDUSTRIAL 24 Washdown Wall Mount Fan, 1 Speed, 7200 CFM, 1/4 HP, Single Phase (293018)
- GLOBAL INDUSTRIAL Portable Tilt Floor Fan, 24, Direct Drive (292594)
- DAYTON Light-Duty Industrial Fan 24" Oscillating, 115VAC, 3480/6360 CFM (22YK15)
- Global Industrial Air Circulators