Shop All Direct Drive Corrosion Resistant Fans
Global Industrial
12 Galvanized Steel Inline Duct Fan W/ Energy Star Rating
Mfr # 292659
Zoro # G008641271
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Voltage 120
- Width (In.) 15-3/4 in
- Frame Material Galvanized Steel
- Height (In.) 17-1/2 in
Product Information
- Brand Global Industrial
- MFR # 292659
- Zoro # G008641271
- UPC # 707022339544
- Country of Origin China
- Category Direct Drive Corrosion Resistant Fans
Dimensions
Width (In.) | 15-3/4 in |
Height (In.) | 17-1/2 in |
Details
Fan Voltage | 120 |
Frame Material | Galvanized Steel |
Description
Global Industrial's 12 mixed flow inline duct fan, 930 CFM provides air ventilation and circulation for a multitude of applications including residential, commercial, industrial, agricultural and more. It is constructed of galvanized steel for long lasting durability and dependability, all Global Industrial units include mounting brackets and hardware for easy installation. These compact models operate at 120V in both exhaust and supply applications. The unit can be mounted at any angle, a perfect option where space is limited. The unit comes with external junction box for wiring. All Global models are highly efficient and are Energy Star Certified.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS F825-0338 Prefilter For Sst-2000 (F825-0338)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A219)
- HONEYWELL HOME STANDING PILOT GAS VALVE, STAND OPENING, 1 (VR8300A3500)
- MARATHON 0.50 Hp Fan And Blower Hvac/R Motor, 1 Phase, 1800 Rpm, B608 (B608)
- GLOBAL INDUSTRIAL 10 Galvanized Steel Inline Duct Fan W/ Energy Star Rating (292658)
- GLOBAL INDUSTRIAL 6 Galvanized Steel Inline Duct Fan W/ Energy Star Rating (292656)
- GLOBAL INDUSTRIAL 8 Galvanized Steel Inline Duct Fan W/ Energy Star Rating (292657)
- DAYTON Exhaust Fan, 10 In, 115 V, 652 CFM (1BLH6)
- MULTIFAN Exhaust Fan, 24 In, 230/460V, 3PH (V6D63K7M71100)
- MULTIFAN Exhaust Fan, 28 In, 230/460V, 3PH (V4D71K1M71100)
- DAYTON Exhaust Fan, 20 In, 115 V, 3800 CFM (1BLJ5)
- Global Industrial Direct Drive Corrosion Resistant Fans