Shop All Window & Wall Air Conditioners
Global Industrial
115, Cool Only BtuH, 24-3/16 in W.
Mfr # 292855
Zoro # G809145978
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- BtuH Cooling Cool Only
- Width 24-3/16 in
- Height 14-1/2 in
- Depth 20-1/4 in
Product Information
- Brand Global Industrial
- MFR # 292855
- Zoro # G809145978
- UPC # 707022369497
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 24-3/16 in |
Height | 14-1/2 in |
Depth | 20-1/4 in |
Details
Voltage | 115 |
BtuH Cooling | Cool Only |
Color | White |
Description
. Compact 8,000 BTU through the wall air conditioner cools a room up to 350 square feet. Operated by electronic controls with a digital display and an included remote you can set the optimal room temperature at the unit or from across the room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM CONTROLS 253 390 Seconds Adjustable (ICM253)
- NU-CALGON Evaporator Cleaner, Liquid, 1 gal, Clear (4166-08)
- RITTAL Replacement Filter Mat, 11.38"x11.38" (3327700)
- GOODMAN R0139413 Pad-Filter# (R0139413)
- GLOBAL INDUSTRIAL 115, Cool Only BtuH, 23-1/2 in W. (293133)
- GLOBAL INDUSTRIAL Window Air Conditioner with Heat, 25,000 BTU Cool, 208/230V (293080)
- GLOBAL INDUSTRIAL Slider/Casement Window Air Conditioner, 8000 BTU, 115V (293081)
- GLOBAL INDUSTRIAL 115, Cool Only BtuH, 24-3/16 in W. (292856)
- GLOBAL INDUSTRIAL 115, Cool Only BtuH, 18-9/16 in W. (292853)
- GLOBAL INDUSTRIAL 10,000 BTU Wall Air Conditioner, Cool Only, Wifi Enabled, 115V (293070)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 8000 BtuH, 25 15/16 in W. (KCS08A10)
- Global Industrial Window & Wall Air Conditioners