Shop All Folding Security Gates
Global Industrial
10'W Double Folding Security Gate, 8'H
Mfr # 968106
Zoro # G008620856
product price: $696.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$696.99
Free 30-Day Returns
Key Features
- Height 8 in
- Color Gray
- Material Steel
Product Information
- Brand Global Industrial
- MFR # 968106
- Zoro # G008620856
- UPC # 707022336321
- Country of Origin China
- Category Folding Security Gates
Dimensions
Height | 8 in |
Details
Color | Gray |
Material | Steel |
Description
Folding security gates are made with strong 3/4 14 gauge channel steel. These rolling security gates have an exclusive non-interference design that preserves the integrity of durable gray powder coat finish for a longer life. Zinc-plated rivets help prevent corrosion. Barricade security gates come complete with smooth rolling wheels and a padlock lug lock sold separately. Double Folding Security Gates have a cane bolt that holds left half in position, or both halves may be opened for full access. Gates can be either recess or surface mounted and allow easy installation hardware not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISHAMON Scissor Lift Table, 550 lb. Cap, 115V, 23-1/2"W, 40"L (LX-25L)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, Rubber, 4in, 200lb (P12S-R040B-P3-WB)
- DAYTON Slip Hook, Alloy Steel, Eye, 22000 lb. (2YPC2)
- CHASE Swinging Door, 8 x 5 ft, Metallic Gray, PR (6096RDMGR)
- GLOBAL INDUSTRIAL 10'W Double Folding Security Gate, 6-1/2'H (968104)
- GLOBAL INDUSTRIAL 7-1/2'W Single Folding Security Gate, 8'H (968148)
- GLOBAL INDUSTRIAL 5-1/2'W Single Folding Security Gate, 6-1/2'H (968132)
- GLOBAL INDUSTRIAL 16'W Double Folding Security Gate, 6-1/2'H (968116)
- GLOBAL INDUSTRIAL 5-1/2'W Single Folding Security Gate, 5'H (968130)
- GLOBAL INDUSTRIAL Barricade Security Gate With Sign, 23-1/2 to 240L (652923)
- GLOBAL INDUSTRIAL 12'W Double Folding Security Gate, 8'H (968110)
- Global Industrial Folding Security Gates