Shop All Drip Diverters
Global Industrial
10' x 10' Leak Diverter - Yellow
Mfr # 641177
Zoro # G308619819
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leak Diverter Length 10
- Diverter Material Pvc
- Diverter Color Yellow
- Leak Diverter Width 10
Product Information
- Brand Global Industrial
- MFR # 641177
- Zoro # G308619819
- UPC # 707022343084
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Length | 10 |
Leak Diverter Width | 10 |
Details
Diverter Material | Pvc |
Diverter Color | Yellow |
Item | Roof Diverter |
Description
Large vinyl coated fabric catches leaks and channels them to a standard hose hook-up. A garden hose not included can then be directed to the proper drainage point. Lightweight material is flame retardant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 3V Lithium (i9010)
- TRU-SPEC Tactical Polo, Woodland, 2XL, 37" L (1274)
- LIFT SAFETY DAX Fiber Resin Full Brim Yellow (HDF-18HV)
- TINGLEY Tingley® Comfort Brite® 14 Mil Hi-Viz Rain Jacket, (J53122.LG)
- PIG PIG Rectangular Roof Leak Diverter, 13.34 lb. (TLS554-GY)
- ZORO SELECT Roof Leak Diverter, 10 ft., Black (42X291)
- ZORO SELECT Roof Leak Diverter, 10 x 10 ft, Lmntd Poly (10C878)
- PIG Adjustable Hanging Straps, Black, 6in, PK4 (TLS559)
- PIG PIG Above-The-Ceiling Leak Diverter, 5.38 lb. (TLS620-CL)
- ENPAC Roof Leak Diverter, 24x24 ft. (462424-YE)
- PIG Leak Diverter Hose Connector (TLS645)
- Global Industrial Spill Control Supplies