Shop All Security & Access Signs
Global Industrial
10 in Height, 14 in Width, Aluminum
Mfr # 724225AB
Zoro # G908612029
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 10 in
- Sign Material Aluminum
- Thickness 1
Product Information
- Brand Global Industrial
- MFR # 724225AB
- Zoro # G908612029
- UPC # 707022405591
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Sign Material | Aluminum |
Thickness | 1 |
Description
OSHA signs are the perfect way to alert your employees and guests when a hazard is present in your facility. Keep your facility safe, buy an OSHA regulated sign today and prevent an accident tomorrow. These OSHA signs comply with OSHA 29 CFR 1910.145.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Marker Plate, 316 Stainless, PK100 (MMP350H-C316)
- ANSELL Diamond Grip Plus, Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, XL, 100 PK, Beige (DGP-350-XL)
- AZAR DISPLAYS 8.5"W x 3"H Two-Sided Nameplate, PK10 (192805)
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, L, Cobalt Blue, 100 Pack (N193)
- GLOBAL INDUSTRIAL 10 in Height, 14 in Width, Aluminum (724216AB)
- GLOBAL INDUSTRIAL 10 in Height, 14 in Width, Pressure Sensitive Vinyl (724225PB)
- GLOBAL INDUSTRIAL 10 in Height, 14 in Width, Plastic (724210RB)
- GLOBAL INDUSTRIAL 7 in Height, 10 in Width, Plastic (724210R)
- GLOBAL INDUSTRIAL 14 in Height, 20 in Width, Plastic (724228R)
- GLOBAL INDUSTRIAL 10 in Height, 14 in Width, Plastic (724225RB)
- NMC Keep Out Cone Sleeve (CCS7)
- Global Industrial Security & Access Signs