Shop All Tarps
Global Industrial
10 ft x 6 in Medium Duty 12 Tarp, White, Polyethylene
Mfr # 298558
Zoro # G408591596
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Tarp Material Polyethylene
- Thickness 12
- Tarp Strength Medium Duty
- Tarp Finished Length 10 ft
Product Information
- Brand Global Industrial
- MFR # 298558
- Zoro # G408591596
- UPC # 707022341950
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 ft x 6 in |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 6 in |
Cut Size | 6 x 10 ft |
Details
Color | White |
Tarp Material | Polyethylene |
Thickness | 12 |
Tarp Strength | Medium Duty |
Item | Tarp |
Fabric Weight | 6 oz/sq yd |
Grommet Spacing | 18 in |
Description
Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. Woven Poly Tarp is Waterproof, Tear Resistant and Acid Resistant. 6 oz. per square yard, 14x14 weave count, grommets approximately every 18, reinforced corner grommet. Finished size approximately 2% shorter. All seams and hems are heat sealed. UV Treated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 70 ft L x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-30X70)
- MR BAR B Q PRODUCTS Instant Charcoal Grill (80000YGD)
- TENAX Heavy Duty Poultry Fencing (206866)
- ZURN PLUMBING FITTINGS RV 34 Inch Female Pipe Thread x 34 Inch Female Pipe Thread Straight Acetal Gr (QC44F)
- GLOBAL INDUSTRIAL 8 ft x 6 in Light Duty 5 Tarp, Blue, Polyethylene (298549)
- GLOBAL INDUSTRIAL 15 ft x 15 in Heavy Duty 16 Tarp, Brown, Polyethylene (298583)
- GLOBAL INDUSTRIAL 20 ft x 20 in Light Duty 5 Tarp, Blue, Polyethylene (298553)
- GLOBAL INDUSTRIAL 12 ft x 10 in Medium Duty 12 Tarp, White, Polyethylene (298562)
- GLOBAL INDUSTRIAL 20 ft x 12 in Medium Duty 12 Tarp, White, Polyethylene (298566)
- GLOBAL INDUSTRIAL 6 ft x 4 in Light Duty 5 Tarp, Blue, Polyethylene (298547)
- XPOSE SAFETY 20 ft x 40 ft Tarp, Blue, Polyethylene (BT-2040-X)
- Global Industrial Tarps