Shop All Enclosed Boards
Global Industrial
1 Door Enclosed Bulletin Board, Cork, 36inW x 48inH
Mfr # 695757
Zoro # G508619664
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Style Without Header
- Board Color Natural
- Width 36 in
- Height 48 in
- Assembly Not required
Product Information
- Brand Global Industrial
- MFR # 695757
- Zoro # G508619664
- UPC # 707022431620
- Country of Origin China
- Category Enclosed Boards
Dimensions
Width | 36 in |
Height | 48 in |
Depth | 2 in |
Details
Enclosed Bulletin Board Item | Cork Board |
Board Style | Without Header |
Board Color | Natural |
Assembly | Not required |
Description
Features a 2 thick silver anodized aluminum frame. The resilient natural cork surface is self-healing, so your board will always look neat and new. Doors feature full-length hinges and 2.7 mm thick shatter-resistant acrylic windows. Lockable hinged doors with keys for added security. All mounting hardware included - Easy to install.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Replacement Kit for W-305A (RK-12A5-W-305A)
- PCI Reman Canon 054 3021C001 Yellow Toner 12K for Canon LBP641, LBP642, MF641, MF642, MF643, MF644, MF645 (3021C001-PCI)
- PENTEL Pen, Gel, Oh, 0.7Mm, Rd, PK12 (K497B)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (97036)
- GLOBAL INDUSTRIAL Replacement Lock & Keys for Enclosed Bulletin Boards (RP3017)
- GLOBAL INDUSTRIAL Enclosed Cork Bulletin Board with Sliding Doors, 72inW x 48inH (695873)
- QUARTET Enclosed Cork Bulletin Board 48" x 72" (2367GGS)
- GHENT Enclosed Rubber Bulletin Board 36"x72", 3 Door (PA33672TR-TN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- GHENT Enclosed Cork Bulletin Board 36x48", 1 Door (PW23648K)
- MOORECO Enclosed Bulletin Board, Coffee, 1 Door (94PC1-I)
- Global Industrial Enclosed Boards