Shop All Strut Channel Accessories
Global Industrial
1-5/8 Channel Nut, Electro-Galvanized, 3/8-16
Mfr # 713103
Zoro # G108620763
product price: $1.15
/ea
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1/5/2008
- For Use With Unistrut P1000, P1100, P2000, P3000, All Global Industrial Struts
Product Information
- Brand Global Industrial
- MFR # 713103
- Zoro # G108620763
- UPC # 707022352963
- Country of Origin China
- Category Strut Channel Accessories
Dimensions
Conduit Size | 1/5/2008 |
Details
Item | Channel Nut |
For Use With | Unistrut P1000, P1100, P2000, P3000, All Global Industrial Struts |
Description
Channel Nuts help with channel fitting and fastening operations with the Unistrut framing system. The nuts have rounded ends that are easy to install and allow for easy insertion into and rotation within the strut itself. Serrated grooved edges will help keep it tight against the top of the strut, preventing any unwanted movement or rotation. Our struts are made with an electro-galvanized zinc finish for lasting durability. Units are punch-press made and conform to ASTM specifications. Nuts are case hardened with unified coarse screw heads.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES Electric Wrap/Unwrap Tool, 18 to 30 AWG (PTX-1)
- DISCO Blk Nyln Cable Ties 14" L 120#Tensile Strength PK100 (12334PK100)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PM9V3A)
- DINERGY DC Power Supply 12-14VDC 40.55MM Width (MDP30-12A-1C)
- GLOBAL INDUSTRIAL 4 Hole 90° Fitting, Electro-Galvanized, 1-5/8 (713118)
- GLOBAL INDUSTRIAL 1-5/8 Channel Nut, Electro-Galvanized, 1/4-20 (713102)
- GLOBAL INDUSTRIAL 90° Gusseted Fitting, 7 Hole, Electro-Galvanized, 1-5/8 x 4 (713121)
- L.H. DOTTIE L.H. Dottie Deep Strut Zee Fitting, 50PK (SZFDS)
- VAST Strut Channel Fitting, 1/4 (V342HDG)
- ZORO SELECT Channel Cap Screw, 3/8 In, Gold, PK50 (V530 3/8Y)
- STANLEY Stanley Hardware Plate Corner Flat 9 Inch Black N266-474 (2049559)
- Global Industrial Strut Channel Accessories