Shop All Modular Pipe and Rail Fittings
Global Industrial
1-1/4 Size Two Socket Cross Pipe Fitting 1.72 Fitting I.D.
Mfr # 798735
Zoro # G808596108
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Iron
- Type Two Socket Cross
Product Information
- Brand Global Industrial
- MFR # 798735
- Zoro # G808596108
- UPC # 707022323505
- Country of Origin India
- Category Modular Pipe and Rail Fittings
Details
Material | Galvanized Iron |
Type | Two Socket Cross |
Description
Durably constructed with galvanized iron for corrosion resistance and low long term maintenance. Two Socket Cross Pipe Fitting joins a middle rail and an intermediate upright in hand rail or safety rail configurations. Upright passes through the two socket cross for precise placement of the middle rail. Fitting locks onto pipe with hardened set screws included for secure connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Reel Caddy, Stand Alone, H 44-3/8 In (34D658)
- TENNSCO Decking, Particle Board, 60 in W, 48 in D, natural, Unfinished Finish (PB-6048-3)
- AZAR DISPLAYS 6" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701236)
- HUSKY Jarhead Tank Gauge for 18" to 23" Tanks (009909)
- GLOBAL INDUSTRIAL 1 Size 90 Degree Two Socket Tee Pipe Fitting 1.375 Fitting I.D. (798723)
- GLOBAL INDUSTRIAL 1-1/4 Size 90 Degree Three Socket Tee Pipe Fitting 1.72 Fitting I.D. (798734)
- GLOBAL INDUSTRIAL 1-1/2 Size 90 Degree Elbow Pipe Fitting 1.94 Fitting I.D. (798741)
- GLOBAL INDUSTRIAL 1 Size Medium Flange Pipe Fitting 1.375 Fitting Inside Diameter (798728)
- GLOBAL INDUSTRIAL 1 Size Side Outlet Elbow Pipe Fitting 1.375 Fitting I.D. (798722)
- GLOBAL INDUSTRIAL 1-1/4 Size Crossover Pipe Fitting 1.72 Fitting I.D. (798737)
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (30LX62)
- Global Industrial Structural Framing Systems