Shop All Modular Pipe and Rail Fittings
Global Industrial
1-1/2 Size Single Socket Tee Pipe Fitting 1.94 Fitting I.D.
Mfr # 798740
Zoro # G508596071
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Iron
- Type Single Socket Tee
Product Information
- Brand Global Industrial
- MFR # 798740
- Zoro # G508596071
- UPC # 707022323550
- Country of Origin India
- Category Modular Pipe and Rail Fittings
Details
Material | Galvanized Iron |
Type | Single Socket Tee |
Description
Single Socket Tee is made from galvanized iron for corrosion resistance and long lasting strength. Single Socket Tee Pipe Fitting is used to join two pipes together at a 90 degree angle when building pipe hand railing, guard rail or other pipe-based structures. Fittings lock onto pipe with hardened set screws included for secure connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACIOUS LIVING Plastic Shelving Unit, 36 in W x 72 in H x 18 in D, 5 Shelves, Black (91086-1C)
- MOLDED FIBERGLASS Blue Fiberglass Lid (9221185268)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- ZORO SELECT Structural Pipe Fitting, Elbow, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXP7)
- GLOBAL INDUSTRIAL 1 Size Side Outlet Elbow Pipe Fitting 1.375 Fitting I.D. (798722)
- GLOBAL INDUSTRIAL 1-1/2 Size Rail Flange Pipe Fitting 1.94 Fitting I.D. (798749)
- GLOBAL INDUSTRIAL 1 Size Side Outlet Tee Pipe Fitting 1.375 Fitting I.D. (798726)
- GLOBAL INDUSTRIAL 1-1/2 Size Medium Flange Pipe Fitting 1.94 Fitting I.D. (798748)
- GLOBAL INDUSTRIAL 1-1/4 Size 90 Degree Elbow Pipe Fitting 1.72 Fitting I.D. (798731)
- GLOBAL INDUSTRIAL 1-1/2 Size 90 Degree Three Socket Tee Pipe Fitting 1.94 Fitting I.D. (798744)
- ZORO SELECT Structural Pipe Fitting, Slip-On Plug, Plastic, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXW3)
- Global Industrial Modular Pipe and Rail Fittings