Shop All Modular Pipe and Rail Fittings
Global Industrial
1-1/2 Size 90 Degree Three Socket Tee Pipe Fitting 1.94 Fitting I.D.
Mfr # 798744
Zoro # G308596035
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Iron
- Type 90° 3 Socket Tee
Product Information
- Brand Global Industrial
- MFR # 798744
- Zoro # G308596035
- UPC # 707022323598
- Country of Origin India
- Category Modular Pipe and Rail Fittings
Details
Material | Galvanized Iron |
Type | 90° 3 Socket Tee |
Description
Durably constructed with galvanized iron for corrosion resistance and low long term maintenance. 90 Degree Three Socket Tee Pipe Fitting joins a top rail and an intermediate upright in hand rail or safety rail configurations. Fitting locks onto pipe with hardened set screws included for secure connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Utility Boxes with 2-1/2 in H x 6-3/8 in W (96352B)
- KRUEGER Therma Level Gauge, Tank 35" D, 1.5" NPT (H-1.5-35)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 42 in D, Gray, Powder Coated Finish, Gauge: 6 (D4252AA3A1)
- TE-CO T-Slot Nut, 7/16"-14X1/2" OAH (41407)
- GLOBAL INDUSTRIAL 1-1/4 Size Medium Flange Pipe Fitting 1.72 Fitting I.D. (798738)
- GLOBAL INDUSTRIAL 1-1/4 Size 90 Degree Elbow Pipe Fitting 1.72 Fitting I.D. (798731)
- GLOBAL INDUSTRIAL 1-1/4 Size Single Socket Tee Pipe Fitting 1.72 Fitting I.D. (798730)
- GLOBAL INDUSTRIAL 1 Size Medium Flange Pipe Fitting 1.375 Fitting Inside Diameter (798728)
- GLOBAL INDUSTRIAL 1-1/2 Size Rail Flange Pipe Fitting 1.94 Fitting I.D. (798749)
- GLOBAL INDUSTRIAL 1 Size 90 Degree Two Socket Tee Pipe Fitting 1.375 Fitting I.D. (798723)
- GLOBAL INDUSTRIAL 1 Size Side Outlet Tee Pipe Fitting 1.375 Fitting I.D. (798726)
- Global Industrial Modular Pipe and Rail Fittings