Shop All Modular Pipe and Rail Fittings
Global Industrial
1-1/2 Size 90 Degree Elbow Pipe Fitting 1.94 Fitting I.D.
Mfr # 798741
Zoro # G208596050
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Iron
- Type 90° Elbow
Product Information
- Brand Global Industrial
- MFR # 798741
- Zoro # G208596050
- UPC # 707022323567
- Country of Origin India
- Category Modular Pipe and Rail Fittings
Details
Material | Galvanized Iron |
Type | 90° Elbow |
Description
Elbow joint is durably constructed from galvanized iron for corrosion resistance and long lasting strength. 90 Degree Elbow Pipe Fitting is used to make a 90 degree connection between straight lengths of pipe. Elbow pipe fitting is typically found as an end joint when building pipe hand railing, guard rail or other pipe-based structures. Fitting locks onto pipe with hardened set screws included for secure connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stationary Storage Cabinet, 24 Gauge Steel, 71 in H x 36 in W x 18 in D, Gray (1UEZ4)
- US NETTING Loading Dock Barrier- Net Only 4'x24' (OHPNO424-B)
- FATH Hammer Nut, Fath, 45 Series, PK4 (096H10830)
- ORBIS Black Collapsible Bulk Container, Plastic (HDR4845-42)
- GLOBAL INDUSTRIAL 1 Size Side Outlet Elbow Pipe Fitting 1.375 Fitting I.D. (798722)
- GLOBAL INDUSTRIAL 1 Size Crossover Pipe Fitting 1.375 Fitting I.D. (798727)
- GLOBAL INDUSTRIAL 1-1/4 Size 90 Degree Two Socket Tee Pipe Fitting 1.72 Fitting I.D. (798733)
- GLOBAL INDUSTRIAL 1-1/4 Size Rail Flange Pipe Fitting 1.72 Fitting I.D. (798739)
- GLOBAL INDUSTRIAL 1 Size Rail Flange Pipe Fitting 1.375 Fitting I.D. (798729)
- GLOBAL INDUSTRIAL 1 Size Side Outlet Tee Pipe Fitting 1.375 Fitting I.D. (798726)
- KEE SAFETY Kee Klamp Single Socket Tee, 1-1/2 Dia., (10-8)
- Global Industrial Structural Framing Systems