Shop All Mailer Envelopes
Global Industrial
#00 Bubble Lined Poly Mailers, 5W x 10L, White, 250PK
Mfr # 412517
Zoro # G208613306
product price: $42.99
/pk 250, $0.17/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 5 in
- Length 10 in
- Material Polyethylene
Product Information
- Brand Global Industrial
- MFR # 412517
- Zoro # G208613306
- UPC # 707022437035
- Country of Origin China
- Category Mailer Envelopes
Dimensions
Width | 5 in |
Length | 10 in |
Details
Color | White |
Material | Polyethylene |
Description
A cost effective option, lightweight mailers require less postage than standard boxes. Peel and stick lip saves valuable insertion and fastening time. The moisture resistant polyethylene bag and interior layer of 3/8 bubble lining protects content during shipping. Tear resistant interior film surface. Sold in quantities of 250.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Universal Economy Tab Dividers, 5-Tab, Letter, White, 36 Sets/Box (UNV20835***)
- AT-A-GLANCE Business Monthly Wall Calendar, 15 x 12, White/Black Sheets, 12-Month (Jan to Dec): 2022 (997-1)
- ROYAL CONSUMER Royal Cx10 10 Sheet Shredder (89342X)
- SANFORD Prismacolor Premier Colored Pencil, Black Lead, Black Barrel, 12/Dozen (3363)
- GLOBAL INDUSTRIAL Panel Face Envelopes, Packing List Enclosed, 5-1/2Wx10L, Orange, 1000PK (354714)
- GLOBAL INDUSTRIAL #1 Self Seal Bubble Mailers, 7-1/4W x 12L, Gold, 100PK (412529)
- GLOBAL INDUSTRIAL Packing List Envelopes, Packing List Enclosed Print, 4-1/2L x 5-1/2W, Blue, 1000PK (412579)
- GLOBAL INDUSTRIAL #000 Bubble Lined Poly Mailers, 4W x 8L, White, 500PK (412516)
- GLOBAL INDUSTRIAL #00 Self Seal Bubble Mailers, 5W x 10L, Gold, 250PK (412527)
- GLOBAL INDUSTRIAL #5 Self Seal Bubble Mailers, 10-1/2W x 16L, Gold, 100PK (412533)
- PARTNERS BRAND Deluxe Literature Mailer, 9" x 6 1/2" x 2 3/4", White, 50/Bundle (MFL962R)
- Global Industrial Mail Supplies