Shop All Chemical Resistant Gloves
Global Glove
Unlined Nitrile Unsupported Gloves XL
Mfr # 515-10
Zoro # G111581358
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Glove
- MFR # 515-10
- Zoro # G111581358
- Country of Origin China
- Category Chemical Resistant Gloves
Description
Global Glove 515-10 Unlined Nitrile Unsupported Gloves- Size XL 12ctTextured and 13 inches long, these nitrile gloves provide excellent wet grip and dexterity as well as chemical resistance.Nitrile is three times more puncture resistant compared to latex and boasts a higher level of chemical resistance than either latex or vinyl.Features: EN 388 Levels: 3001XEN 374 Levels: AJKLMNOPSTNitrile is recommend for most users in chemical resistant situations.Component materials comply with FDA regulations for food contact.Raised diamond pattern provides excellent wet grip Applications: Food / Meat ProcessingChemical ProcessingAutomotiveJanitorialGeneral Labor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Tag, Brass, Series CWS 476-500, PK25 (87139)
- 3M Headgear, For Use With Tuffmaster visors Blue (10078371825017)
- REFRIGIWEAR Coverall Minus 50 Suit With Hood Navy Xl (0381RNAVXLG)
- WERNER Weld Puck Mega Swivel 10K (A570007)
- PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, XL (50-N140G/XL)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6620KVL)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 1 PR (6200SJ)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 8, 1 PR (58-435)
- ANSELL AlphaTec 58-735 Nitrile Gloves Large 14" L (GLV1213-L)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-085)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 11, 1 PR (58-435)
- Global Glove Chemical Resistant Gloves