Shop All Disposable Gloves
Global Glove
TPE Disposable Gloves, 2 mil Palm, Thermoplastic Elastomer (TPE), Powder-Free, XL, 200 PK, Clear
Mfr # 8600PF-XL
Zoro # G802680155
product price: $11.25
/pk 200, $0.06/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Thermoplastic Elastomer (TPE)
- Palm Thickness 2 mil
- Length 10 in
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Global Glove
- MFR # 8600PF-XL
- Zoro # G802680155
- UPC # 810033293177
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 10 in |
Width | 5 |
Height | 2.5 |
Details
Item | TPE Disposable Gloves |
Color | Clear |
Material | Thermoplastic Elastomer (TPE) |
Palm Thickness | 2 mil |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Grade |
Description
Industrial-grade, disposable TPE gloves provide excellent dexterity and performance without containing latex proteins. They offer a great deal of elasticity and stretch compared to PE (LDPE-HDPE) gloves, which are not flexible. Made with FDA-compliant materials for safe use in the food industry.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mrkr, Condenser Water Return, 10 to15 (4040-H)
- RETRACTA-BELT Wall Barrier, 30ft Black/Yellow Belt (WM412SB30-BYD-RE)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Yield Sign, Landscape (OS-NS-D-1824-L-19088)
- FIRST ALERT Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V (SA350B)
- GLOBAL GLOVE TPE Disposable Gloves, 2 mil Palm, Thermoplastic Elastomer (TPE), Powder-Free, S, 200 PK, Clear (8600PF-S)
- GLOVEWORKS Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Royal Blue (GWRBN48100)
- ANSELL DF-850, Disposable Gloves, 3.9 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear (DF-850-M)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S (7), 500 PK, Purple (50601)
- MICRO-TOUCH NITRAFREE Disposable Gloves, M, 100 PK (6034512)
- SAS SAFETY Derma-Lite, Nitrile Disposable Gloves, 5 mil Palm , Nitrile, Powder-Free, S, 100 PK, Blue (SA6606-20)
- ANSELL Dura Flock, Nitrile Disposable Gloves, 11.4 mil Palm, Nitrile, Powder-Free, M, 50 PK, Green (DFK-608-M)
- Global Glove Gloves & Hand Protection