Shop All Disposable Gloves
Global Glove
TPE Disposable Gloves, 2 mil Palm, Thermoplastic Elastomer (TPE), Powder-Free, S, 200 PK, Clear
Mfr # 8600PF-S
Zoro # G002680511
product price: $11.39
/pk 200, $0.06/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Thermoplastic Elastomer (TPE)
- Palm Thickness 2 mil
- Length 10 in
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Global Glove
- MFR # 8600PF-S
- Zoro # G002680511
- UPC # 810033293269
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Length | 10 in |
Height | 5 |
Width | 3 |
Details
Item | TPE Disposable Gloves |
Color | Clear |
Material | Thermoplastic Elastomer (TPE) |
Palm Thickness | 2 mil |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Industrial Grade |
Description
Industrial-grade, disposable TPE gloves provide excellent dexterity and performance without containing latex proteins. They offer a great deal of elasticity and stretch compared to PE (LDPE-HDPE) gloves, which are not flexible. Made with FDA-compliant materials for safe use in the food industry.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-3X)
- MONTOUR LINE Retr Belt Barrier Wall Mt PSS Fxd 8.5' YLW "AUTHORIZED ACCESS ONLY" BK (WM115-PS-AUTHYB-F-S-85)
- ERGODYNE Skullerz AEGIR Safety Glasses with Mirrored Lenses, Matte Black Frame, Blue Mirror Polycarbonate Lens (55007)
- MCR SAFETY Impact Resistant Glove, S, Full Finger, PR (PD2909S)
- GLOBAL GLOVE TPE Disposable Gloves, 2 mil Palm, Thermoplastic Elastomer (TPE), Powder-Free, XL, 200 PK, Clear (8600PF-XL)
- MCR SAFETY ChemTech 7010, Tri-Polymer Disposable Gloves, 4 mil Palm, Nitrile/Vinyl, Powder-Free, M, 1000 PK (7010M)
- VGUARD A14C1, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, Small, 2000 PK, Blue (A14C11)
- X3 BX3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (BX346100)
- MCR SAFETY SensaTouch, Vinyl Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear (5015XL)
- BOSS Nitrile Disposable Gloves, Nitrile, Powder-Free, L, Blue (B21001-L50)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 200 PK, Burgundy (FP-N-200-M-BRG)
- Global Glove Gloves & Hand Protection