Shop All Nightstands
Global Furniture Usa
Global Furniture USA POMPEI-METALLIC GREY-NS Pompei Metallic Grey Nightstand - 16 x 22 x 24 in.
Mfr # POMPEI-METALLIC GREY-NS
Zoro # G703932407
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Furniture Usa
- MFR # POMPEI-METALLIC GREY-NS
- Zoro # G703932407
- UPC # 887179043744
- Country of Origin China
- Category Nightstands
Description
Your sleeping space should dazzle with the Pompei Nightstand by Global Furniture. Featuring spacious drawers, crystal inspired hardware, and textured detail. This nightstand is sure to provide an unexpected luxe look and feel in your bedroom.
Specifications- Collection: Pompei
- Color: Metallic Grey
- Style: Transitional
- Material: MDF
- Dimension: 16 x 22 x 24 in.
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Gallery Rail End Post - Satin Brass (01HC9003SB1)
- IPOWER Simple Deluxe Task Office Chair Ergonomic Mesh Computer Chair (FNOFFICHAIRA02BPRO)
- ZORO SELECT Padded Folding Chair, Vinyl, Black, 300 lb. (13V425)
- DESIGNS OF DISTINCTION Gallery Rail Rod - Chrome (01HC900436CR1)
- HOMELEGANCE Jerrick Night Stand, Brown (1957-4)
- HASTINGS HOME Side Table with Drawer Narrow End and Storage Shelf, 2 Toned Wood Stand for Bedroom (White and Oak) (929821XLH)
- ALATERRE FURNITURE Windsor 2-Drawer Wood Nightstand, Driftwood Gray (ANWI0132)
- BAXTON STUDIO Dauphine Oak and White Wash Distressed Finish Wood Nightstand (137-7577)
- HOMELEGANCE Laurelin Night Stand, White (1714W-4)
- TUHOME Kaia Nightstand, Two Drawers, Metal Handle, Light Gray (MLZ6572)
- ALATERRE FURNITURE Arden 2-Drawer Wood Nightstand, Driftwood Gray (ANAN0132)
- Global Furniture Usa Nightstands