Shop All Bar Height Stools
Global Furniture Usa
Global Furniture USA D1446BS - BL Bar & Counter Stool; Black
Mfr # D1446BS - BL
Zoro # G803873358
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Furniture Usa
- MFR # D1446BS - BL
- Zoro # G803873358
- UPC # 887179023210
- Country of Origin China
- Category Bar Height Stools
Description
This simple and modern bar stool with curves and style will add a modern touch to your kitchen or bar area with chrome legs and pu upholstered seating, this contemporary yet futurisitc bar stool will be sure to please.
Features- Bar & counter stool
- Finish: Black
- Style: Contemporary
- Material: Polyurethane
- Dimension: 40" H x 19" W x 20" D
- Weight: 60 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Tim Otoole 'Bird Of Paradise Triptych Ii' Canvas Art, 14x32 (WAG11494-C1432GG)
- FC YOUNG F C Young 16 in. D Glitter Ball Ornament Wreath (W16-SBA)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 60" Round Wood Folding Table (WFT5-60R)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7318)
- FLASH FURNITURE 30" High Backless Distressed Green-Blue Barstool (ET-BT3503-30-DB-GG)
- MANHATTAN COMFORT Element 29" Faux Leather Bar Stool in Graphite and Polished Chrome (BS010-GP)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle Iowa State Swivel Bar Stool, Ladder Back (L01430IowaSt)
- LINON HOME DECOR PRODUCTS Roxy Gray Wash Bar Stool (BS030GRY01ASU)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Gray, 2PK (2-SDA-AD632032R-GY-GG)
- BAXTON STUDIO Black Faux Leather Tufted Swivel Barstool with Nail heads Trim, PK2 (120-6596)
- FLASH FURNITURE BK 30" LeatherSoft Stools with Chrome Accents, 2PK (SY-807-30-BK-GG)
- Global Furniture Usa Bar Height Stools