Shop All Flag Poles & Stands
This Product is Discontinued
Global Flags Unlimited
Presidential Flagpole Kit Without US Flag (Discontinued)
Mfr # 208301
Zoro # G300435615
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Silver
- Diameter 1¼"
- Material Aluminum
- Flagpole Height 6'
- Ornament Gold Eagle
Product Information
- Brand Global Flags Unlimited
- MFR # 208301
- Zoro # G300435615
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Diameter | 1¼" |
Flagpole Height | 6' |
Details
Color | Silver |
Material | Aluminum |
Ornament | Gold Eagle |
Flagpole Type | Outdoor |
Description
The Presidential Flag Pole Kit is designed to mount easily on the side of your home or building. The mounting bracket allows for 2 positions, and the EZ-Mount Rings rotate to prevent the flag from wrapping around the pole in the wind. \n \nIncludes: \n
- \n
- Brushed aluminum rotating pole (6’ x 1-1/4") \n
- 2 position silver cast aluminum mounting bracket \n
- Two EZ-Mount flag rings \n
- Metal gold eagle ornament \n
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.