Shop All Flags
Global Flags Unlimited
POW MIA Outdoor Poly-Cotton Flag 3'x5'
Mfr # 203874
Zoro # G300409548
$49.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flag Type Outdoor Flag
- Flag Material Poly-Cotton
- Made In USA
- Flag Size 3' x 5'
- Header White Canvas
Product Information
- Brand Global Flags Unlimited
- MFR # 203874
- Zoro # G300409548
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 3' x 5' |
Details
Flag Type | Outdoor Flag |
Flag Material | Poly-Cotton |
Made In | USA |
Header | White Canvas |
Flag Attachment Method | Brass Grommets |
Description
The POW MIA Outdoor Poly Cotton Flag is made from lightweight polyester-cotton and brilliantly printed with superb color retention. Beautiful and economical, these flags fly in the slightest breeze. This 3’ x 5’ poly-cotton flag is finished with a white header and brass grommets. The POW MIA flag is black, bearing in the center, in black and white, the emblem of the League. The emblem is a white disk bearing in black silhouette the bust of a man, watch tower with a guard holding a rifle, and a strand of barbed wire; above the disk are the white letters POW and MIA framing a white 5-pointed star; below the disk is a black and white wreath above the white motto YOU ARE NOT FORGOTTEN.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAAN Sprnklr Spike Whisper80' (525030)
- ZORO SELECT Steel Double Depth Storage Building, Silver (STOR-912-G-W-1RH)
- ORBIT Frnt Triggr Nozzle 7Ptrn (56512)
- SIMPSON Water Blaster 50-State 4400 PSI at 4.0 GPM 420cc (WB60824)
- GLOBAL FLAGS UNLIMITED Gadsden Outdoor Fly Bright Flag 3'x5' (204077)
- GLOBAL FLAGS UNLIMITED Solid Color Field Flag - Gray (205602)
- GLOBAL FLAGS UNLIMITED Puerto Rico Outdoor Poly Max Flag 3'x5' (200916)
- GLOBAL FLAGS UNLIMITED New Mexico Outdoor Nylon Flag 4'x6' (200482)
- GLOBAL FLAGS UNLIMITED Heritage Series Cotton 13 Star Betsy Ross Flag (208947)
- GLOBAL FLAGS UNLIMITED American Fly Bright Flag 8'x12' (204026)
- NUNC PATIO SUPPLIES 13 x 18 in. Bluebird Polyester Garden Flag (NU2563644)
- Global Flags Unlimited Flags, Banners & Accessories