Shop All Flags
Global Flags Unlimited
Marine Corps Stick Flag 4"x6" E Gloss
Mfr # 203869
Zoro # G200409334
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Dowel Length 10"
- Made In USA
- Flag Size 4" x 6"
- Dowel Diameter ³⁄₁₆"
Product Information
- Brand Global Flags Unlimited
- MFR # 203869
- Zoro # G200409334
- Country of Origin United States
- Category Flags
Dimensions
Dowel Length | 10" |
Flag Size | 4" x 6" |
Dowel Diameter | ³⁄₁₆" |
Details
Material | Plastic |
Made In | USA |
Flag Material | Endura-Gloss |
Flag Type | Stick Flag |
Description
Beautifully printed on silk-like Endura-GlossTM material, stick flags are carefully hem-stitched on all four sides and mounted on a staff with spear. The United States Marine Corps Flag features a centered eagle, globe and anchor on a scarlet background, with a streaming banner underneath bearing the words "UNITED STATES MARINE CORPS" in scarlet lettering. This flag was officially adopted on January 18th, 1939.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Elements Dove Gray Coffee Table with Storage (BMDB3010DG)
- DB ELECTRICAL NEW Wheel Stud for Ford New Holland Tractor 1800 SERIES - 81816580 (1108-0002)
- PLASTICOS MQ Medium Multipurpose Cabinet 28 in. W x 39 in. H x 18 in. D in Gray (429-GRA)
- MTD Bracket-Index 7-Sp (931-1774)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Nylon Flag 4'x6' Single Sided (203876)
- GLOBAL FLAGS UNLIMITED Honor and Remember Flag 3'x5' (203934)
- GLOBAL FLAGS UNLIMITED US Hercules Polyester Flag 4'x6' (200062)
- GLOBAL FLAGS UNLIMITED Marine Corps Outdoor Nylon Flag 12"x18" (210321)
- GLOBAL FLAGS UNLIMITED American Single Cotton Stick Flag with Spear 12"x18" 30"x.3125" (205714)
- GLOBAL FLAGS UNLIMITED American Fly Bright Flag 4'x6' (204023)
- CAROLINES TREASURES Giant Schnauzer Dog American Canvas House Flag - 28 x 0.01 x 40 in. (CK6540CHF)
- Global Flags Unlimited Flags