Shop All Flag Pole Mounts & Brackets
Global Flags Unlimited
HS Outrigger Residential Wall Mount Bracket 45 Deg
Mfr # 204294
Zoro # G600435766
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Angle 45 Degree
- Flagpole Type Outdoor
- Fits Bottom Diameter 2"
Product Information
- Brand Global Flags Unlimited
- MFR # 204294
- Zoro # G600435766
- Country of Origin United States
- Category Flag Pole Mounts & Brackets
Dimensions
Fits Bottom Diameter | 2" |
Details
Material | Aluminum |
Color | Silver |
Angle | 45 Degree |
Flagpole Type | Outdoor |
Description
The Homesteader Outrigger Residential Wall Mount Bracket is simply a replacement bracket for the Homesteader Outrigger Flagpole Complete Set.
Note: Bracket mounting hardware is not included.
Note: Bracket mounting hardware is not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Power Wheels Fjj63 Ford F150 Raptor CAP NUT .437 Retainer (FJJ63 FORD F150 RAPTOR CAP NUT .437 RETAINER POWE)
- LOGO BRANDS Buffalo Bills Graffiti Micro Soft Football (604-93MCS-R1)
- BLOOM Bypass Pruner Assrted (7159BL)
- ZORO SELECT Tarp Tape, 2 In x 35 ft., Silver (TS-35)
- GLOBAL FLAGS UNLIMITED Standard Aluminum Adjustable Bracket Silver (204220)
- GLOBAL FLAGS UNLIMITED 13 Position Aluminum Ultimate Adj. Bracket Silver (204217)
- GLOBAL FLAGS UNLIMITED Aluminum Multi Purpose Bracket White (204225)
- GLOBAL FLAGS UNLIMITED Vertical Flagpole Mount (204302)
- GLOBAL FLAGS UNLIMITED Aluminum Multi Purpose Bracket Silver (204224)
- GLOBAL FLAGS UNLIMITED 13 Position Aluminum Ultimate Adj. Bracket White (204218)
- 2W INTERNATIONAL Windsock Hardware (WSH-10)
- Global Flags Unlimited Flags, Banners & Accessories