Shop All Flag Poles & Stands
Global Flags Unlimited
Heavy Duty Telescoping Flagpole 20' Silver
Mfr # 208419
Zoro # G700435970
product price: $851.99
/ea
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Bottom Diameter 3"
- Flagpole Type Outdoor
- Ornament Gold Anodized Ball
- Flag Size 4' x 6'
Product Information
- Brand Global Flags Unlimited
- MFR # 208419
- Zoro # G700435970
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Bottom Diameter | 3" |
Flag Size | 4' x 6' |
Top Diameter | 1.75" |
Flagpole Height | 20' |
Details
Material | Aluminum |
Flagpole Type | Outdoor |
Ornament | Gold Anodized Ball |
Made In | USA |
Max Wind Speed With Flag | 85 |
Color | Silver |
Description
This heavy-duty aluminum flagpole can be "telescoped", allowing flags to fly beautifully at varied heights. The anodized aluminum sections lock into place with our heavy duty stainless steel pin. The Heavy Duty Telescoping Flagpole comes fully assembled and has 4 moving sections. The diameter of the pole, the gauge and thickness of the aluminum make it the strongest telescoping flag pole in the industry. These Heavy Duty Telescoping Poles are made in America!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX Victorinox 53979 Midnight Minichamp Sapphire (53979)
- SOLO Solo Piston Pump Assembly (4400203-P)
- BRUNSWICK BILLIARDS Paddle and Ball Set, For Table Tennis (51870848001)
- MI-T-M Set Screw (27-8895)
- GLOBAL FLAGS UNLIMITED Solid Braided Halyard 0.25" White (205330)
- GLOBAL FLAGS UNLIMITED Aluminum Ball Ornament 4" Gold (205069)
- GLOBAL FLAGS UNLIMITED Homesteader Outrigger Flagpole Kit 10' 45 Deg (204292)
- GLOBAL FLAGS UNLIMITED Walnut Table Base for Stick Flag 2-Flags (203828)
- GLOBAL FLAGS UNLIMITED Flying Eagle with Ball (205966)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.3125" White (205347)
- GLOBAL FLAGS UNLIMITED Bottom Flag Harness Ring Assembly for economy pole (210119)
- Global Flags Unlimited Flags, Banners & Accessories