Shop All Flags
Global Flags Unlimited
Fire Rescue Memorial Drape 5'x9.5'
Mfr # 208306
Zoro # G400435294
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flag Size 5' x 9.5'
Product Information
- Brand Global Flags Unlimited
- MFR # 208306
- Zoro # G400435294
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 5' x 9.5' |
Description
Honor a fallen hero with the Fire Rescue Memorial Drape. Traditionally, this Fire Rescue Memorial Drape is designed to lay over the casket during the wake or funeral service. This 5’ x 9-1/2’ drape is used in addition to the U.S. Flag, and is folded by color guard or pallbearers during the funeral service. This drape is to be presented to a family member at the end of the funeral service or interment. If the deceased was a veteran or died in the line of duty, an American flag may also be used. The American flag is folded by two members of the honor guard, and is given to the Fire Chief- who presents it to the family.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Air Filter and Pre-Cleaner Kit (47 883 03-S1)
- SEYMOUR MIDWEST Sprinkler Head Trimmer, 312 Inch (85423)
- AMS Auger, Mud, Dia 3 3/4 In, Quick Connect (300.18)
- K-RAIN Pro-S 4 in. H Adjustable Sprinkler Spray Head (30151)
- GLOBAL FLAGS UNLIMITED American Cotton Sewn Stick Flag with Spear 12"x18" (205718)
- GLOBAL FLAGS UNLIMITED Arkansas Outdoor Nylon Flag 4'x6' (200115)
- GLOBAL FLAGS UNLIMITED US Hercules Polyester Flag 3'x5' (200061)
- GLOBAL FLAGS UNLIMITED US Nylon Flag 8'x12' (200008)
- GLOBAL FLAGS UNLIMITED Solid Color Field Flag - Orange (205605)
- GLOBAL FLAGS UNLIMITED Marine Corps Stick Flag 4"x6" E Gloss (203869)
- CAROLINES TREASURES Carolines Treasures SS8856CHF 28 x 40 In. Great Pyrenees Flag Canvas; House Size (SS8856CHF)
- Global Flags Unlimited Flags