Shop All Flag Poles & Stands
Global Flags Unlimited
Fiberglass Telescoping Flagpole 15'
Mfr # 204999
Zoro # G300435400
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Diameter 0.75"
- Bottom Diameter 1.25"
- Material Fiberglass
- Flagpole Height 15'
- Flagpole Type Outdoor
Product Information
- Brand Global Flags Unlimited
- MFR # 204999
- Zoro # G300435400
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Top Diameter | 0.75" |
Bottom Diameter | 1.25" |
Flagpole Height | 15' |
Details
Material | Fiberglass |
Flagpole Type | Outdoor |
Description
The Fiberglass Telescoping Flagpole sways in the breeze producing a dramatic, attention-getting outdoor display. The 15' telescoping pole is adjustable from 6' to 15'. Adjust the telescoping sections with the positive lock screw joints that open and close to lock the sections into place. This telescoping flagpole is vinyl tipped to prevent damage to the flag. \n \nFlag Not Included. \n \nThis telescoping flagpole can be used to display a feather flag or several outdoor flags. The number of flags recommended to be flown on the 15' pole are: (1) 3' x 5' or (2) 2' x 3. Two clips for mounting the flag are included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Hydro Pump Seal Kit For Hydro Gear Ariens Exmark Toro Mowers 025-070 (025-070)
- LOGO BRANDS LA Rams Royal Economy Canopy (629-39E-1)
- NATURE SPRING Set of 3 3-tier Stacking Planter Tower Space Saving Flower Pots, Indoor / Outdoor Vertical Planter (140184TBE)
- BAYER Maxforce FC Roach Kill Gel Bait (30g) (79388551)
- GLOBAL FLAGS UNLIMITED Sectional Flagpole 20' Satin Anodized Silver (204286)
- GLOBAL FLAGS UNLIMITED Aluminum Ball Ornament 4" Bronze (205083)
- GLOBAL FLAGS UNLIMITED Homesteader Flagpole 25' (204276)
- GLOBAL FLAGS UNLIMITED Vertical Holder 1" (204238)
- GLOBAL FLAGS UNLIMITED US Indoor Oak Flag Set 3'x5' 8'x1-1/8" (200045)
- GLOBAL FLAGS UNLIMITED Solid Braided Halyard 0.25" White (205330)
- GLOBAL FLAGS UNLIMITED Styrene Table Base for 4"x6" Stick Flag 1 Flag (203816)
- Global Flags Unlimited Flags, Banners & Accessories