Shop All Ropes
Global Flags Unlimited
Double Braid Nylon Rope 0.375"
Mfr # 208220
Zoro # G900435923
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Diameter ⅜"
Product Information
- Brand Global Flags Unlimited
- MFR # 208220
- Zoro # G900435923
- Country of Origin United States
- Category Ropes
Dimensions
Diameter | ⅜" |
Details
Color | White |
Description
This Double-Braid Nylon Marine use rope features high tenacity nylon fiber double braid construction, with excellent abrasion resistance, and excellent shock absorbing properties. Applications: Marine, Pulling, Electrical. This rope is priced per foot - The quantity in the cart should represent the number of feet you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Draft Blocker, 24 in. (DRAFT-24)
- METRO Table Truck, 3 Shelf, 39x36x18 (65126-IP)
- FORBES INDUSTRIES Wheel, Swivel Caster, 8in (1632-S)
- HARRINGTON Safety Latch for 1-1/2 tons Hoist (CF071015)
- GLOBAL FLAGS UNLIMITED Solid Braid Nylon Rope 0.3125" (208319)
- GLOBAL FLAGS UNLIMITED Double Braid Nylon Rope 0.4375" (208221)
- GLOBAL FLAGS UNLIMITED Solid Braid Nylon Rope 0.5" (208321)
- GLOBAL FLAGS UNLIMITED Double Braid Nylon Rope 0.5" (208222)
- GLOBAL FLAGS UNLIMITED Double Braid Nylon Rope 0.75" (208224)
- GLOBAL FLAGS UNLIMITED Solid Braid Nylon Rope 0.375" (208320)
- MJJ NYLON TWINE-TWISTE D #18 X 260 4 OZ GLO LIM (TL257)
- Global Flags Unlimited Chains, Ropes & Cables