Shop All Flag Poles & Stands
Global Flags Unlimited
Deluxe Aluminum Pole 8'x1.125" 2-Sections
Mfr # 203771
Zoro # G200435876
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flagpole Type Indoor
- Material Aluminum
- Color Gold
- Diameter 1⅛"
- Pole Sections 2
Product Information
- Brand Global Flags Unlimited
- MFR # 203771
- Zoro # G200435876
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Diameter | 1⅛" |
Flagpole Height | 8' |
Details
Flagpole Type | Indoor |
Material | Aluminum |
Color | Gold |
Pole Sections | 2 |
Description
This pole is intended for indoor use, as well as parade use outdoors.
The Deluxe Aluminum Pole is available as optional one or two-piece sections. Two-piece poles have a precision machined solid brass screw joint. Supplied with a top ornament adapter, this pole features a cord & tassel ring, flag rings, and capped bottom.
The Deluxe Aluminum Pole is available as optional one or two-piece sections. Two-piece poles have a precision machined solid brass screw joint. Supplied with a top ornament adapter, this pole features a cord & tassel ring, flag rings, and capped bottom.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE PAD SPREADER QUIK QUAD (LI29100)
- LAMOTTE 60 ml Free Chlorine DPD (LA34936)
- MAURITZON 9 ft 9 in x 9 ft 9 in Heavy Duty 20 Mil Tarp, Clear, Vinyl, Mildew Resistant (T-PVC20-1010)
- TECUMSEH Carburetor (632576)
- GLOBAL FLAGS UNLIMITED Endura Floor Stand 9"x1" Gold (203744)
- GLOBAL FLAGS UNLIMITED ZipKlip Flag Fasteners - Two Pack (205361)
- GLOBAL FLAGS UNLIMITED Budget Wooden Pole 6'x0.9375" 1 Section (203789)
- GLOBAL FLAGS UNLIMITED Walnut Table Base for Stick Flag 2-Flags (203828)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.3125" White (205347)
- GLOBAL FLAGS UNLIMITED American Outdoor Flag Kit - 3'x5' (208287)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TR)
- Global Flags Unlimited Flags, Banners & Accessories