Shop All Flag Pole Mounts & Brackets
Global Flags Unlimited
Clear Plastic EZ Mount Flag Ring 0.9375"
Mfr # 204251
Zoro # G700435413
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Fits Top Diameter ¹⁵⁄₁₆"
Product Information
- Brand Global Flags Unlimited
- MFR # 204251
- Zoro # G700435413
- Country of Origin United States
- Category Flag Pole Mounts & Brackets
Dimensions
Fits Top Diameter | ¹⁵⁄₁₆" |
Details
Color | Clear |
Material | Plastic |
Description
Easily secure any flag (with grommets) onto a flagpole with this Clear Plastic EZ Mount Ring. These mount rings are sold individually. Most standard flags require two EZ Mount Flag Rings- one for each grommet.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Starter Switch (430334)
- BRIGGS & STRATTON Exhaust Gasket (691613)
- OREGON Mower Blade (91-308)
- ZORO SELECT Outdoor Bench, 72 in. L, 31 in. H, GRN (4HUU3)
- GLOBAL FLAGS UNLIMITED Vertical Flagpole Mount (204302)
- GLOBAL FLAGS UNLIMITED Stamped Steel Bracket 1" (204229)
- GLOBAL FLAGS UNLIMITED Standard Aluminum Adjustable Bracket Silver (204220)
- GLOBAL FLAGS UNLIMITED HS Vertical Residential Wall Mount Bracket (204296)
- GLOBAL FLAGS UNLIMITED 13 Position Aluminum Ultimate Adj. Bracket Silver (204217)
- GLOBAL FLAGS UNLIMITED 13 Position Aluminum Ultimate Adj. Bracket White (204218)
- GLOBAL FLAGS UNLIMITED Aluminum Bracket with 3 Size Adapter 0.5" (204231)
- Global Flags Unlimited Flag Pole Mounts & Brackets