Shop All Flags
Global Flags Unlimited
California Stick Flag 4"x6" E Gloss
Mfr # 200124
Zoro # G400409813
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flag Material Endura-Gloss
- Flag Type Stick Flag
- Flag Size 4" x 6"
Product Information
- Brand Global Flags Unlimited
- MFR # 200124
- Zoro # G400409813
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 4" x 6" |
Details
Flag Material | Endura-Gloss |
Flag Type | Stick Flag |
Description
Beautifully printed on silk-like Endura-GlossTM and Endura-PolyTM material, stick flags are carefully hem-stitched on all four sides and mounted on a staff with spear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Blade, Hight-Lift, 48 in. (532180054)
- OREGON Semi Chsl Chain, 3/8"Low, .050"Gg, 39Lnk (91VXL039G)
- COMMAND ELECTRONICS RV/Trailer License Plate Bracket, Plastic, W/Light, White (CMD-003-70P)
- KAYTEE PRODUCTS Food Forti-Diet Natural Parrot 5 lb (100037358)
- GLOBAL FLAGS UNLIMITED American Fly Bright Flag 8'x12' (204026)
- GLOBAL FLAGS UNLIMITED Solid Color Field Flag - Gray (205602)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Nylon Flag 4'x6' Single Sided (203876)
- GLOBAL FLAGS UNLIMITED Solid Color Field Flag - Orange (205605)
- GLOBAL FLAGS UNLIMITED US Merchant Marine Outdoor E Poly Flag 3'x5' (203894)
- GLOBAL FLAGS UNLIMITED Gadsden Outdoor Fly Bright Flag 3'x5' (204077)
- VALLEY FORGE Flag 2-1/2X4 Us Nylon (60650-T)
- Global Flags Unlimited Flags