Shop All Flag Poles & Stands
This Product is Discontinued
Global Flags Unlimited
American Tradition Flagpole Kit - Bronze Tone Powder Coat (Discontinued)
Mfr # 205733
Zoro # G500435392
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wall Thickness 0.125"
- Max Wind Speed With Flag 80
- Flagpole Height 20'
- Flagpole Type Outdoor
- Material Aluminum
Product Information
- Brand Global Flags Unlimited
- MFR # 205733
- Zoro # G500435392
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Flagpole Height | 20' |
Recommended Flag Size | 3' x 5' |
Bottom Diameter | 3" |
Top Diameter | 2" |
Details
Wall Thickness | 0.125" |
Max Wind Speed With Flag | 80 |
Flagpole Type | Outdoor |
Material | Aluminum |
Pole Sections | 3 |
Color | Bronze Tone Powder Coat |
Description
The American Tradition Flagpole Kit is the industry’s premiere Residential Flagpole Kit. Manufactured to exacting specifications, this kit has been tested for wind speeds up to 80 mph while flying a 3' x 5' flag. Made in America! Flag Not Included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.