Shop All Flag Poles & Stands
Global Flags Unlimited
American Outdoor Flag Kit - 3'x5'
Mfr # 208287
Zoro # G300435578
product price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter ¾"
- Flag Size 3' x 5'
- Pole Sections 3
- Flagpole Type Outdoor
- Flagpole Height 6'
Product Information
- Brand Global Flags Unlimited
- MFR # 208287
- Zoro # G300435578
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Diameter | ¾" |
Flag Size | 3' x 5' |
Flagpole Height | 6' |
Details
Pole Sections | 3 |
Flagpole Type | Outdoor |
Flag Material | Nylon |
Ornament | Gold Eagle |
Description
Display the flag beautifully with this Aluminum Flagpole Set. This set includes a beautiful 3 foot by 5 foot nylon embroidered United States flag, three piece aluminum pole (6 foot by 3/4 inch diameter), a gold plastic eagle ornament, and a stamped metal mounting bracket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sensor T-Map (25 418 13-S)
- NOREGON SYSTEMS Oregon Cutting Systems 6231112 12V Cordless Chain Saw Sharpener (6231112)
- SWISHER Belt, Engine, 44", NT60 (644)
- MTD Guide-Belt (932-0970)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.3125" White (205347)
- GLOBAL FLAGS UNLIMITED Solid Braided Halyard 0.25" White (205330)
- GLOBAL FLAGS UNLIMITED Endura Floor Stand 12"x1" Gold (203746)
- GLOBAL FLAGS UNLIMITED Aluminum Ball Ornament 4" Gold (205069)
- GLOBAL FLAGS UNLIMITED Heavy Duty Telescoping Flagpole 20' Silver (208419)
- GLOBAL FLAGS UNLIMITED Homesteader Flagpole 20' (204275)
- GLOBAL FLAGS UNLIMITED Solar Starlight Flagpole Light (205583)
- Global Flags Unlimited Flag Poles & Stands