Shop All Flag Poles & Stands
Global Flags Unlimited
Aluminum Ball Ornament 4" Gold
Mfr # 205069
Zoro # G800435535
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Ornament Size 4" Diameter Ball
- Threading ¹⁄₂" - 13NC
Product Information
- Brand Global Flags Unlimited
- MFR # 205069
- Zoro # G800435535
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Ornament Size | 4" Diameter Ball |
Details
Color | Gold |
Threading | ¹⁄₂" - 13NC |
Description
The Aluminum Ball Ornament is an attractive addition to any flagpole installation. This is a popular and economic way to help prevent the flag from getting caught on the top of the pole. Aluminum finish in gold or silver, this piece comes in various diameters, fitting onto many common flagpoles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLOMIX Mixing Paddle, Stiff Type, Teal (LX120S)
- GREAT STATESRPORATION GT Mini Shovel (GT-MRP001)
- BRIGGS & STRATTON Choke Control Cable (776113MA)
- MTM HYDRO MTM Hydro 7500 psi 1/4" Stainless Steel Coupler and Plug Pack (24.0549)
- GLOBAL FLAGS UNLIMITED Viscount Floor Stand (203758)
- GLOBAL FLAGS UNLIMITED Oak Finished Indoor Parade Pole - 8'x1" (203783)
- GLOBAL FLAGS UNLIMITED Homesteader Outrigger Flagpole Kit 10' 45 Deg (204292)
- GLOBAL FLAGS UNLIMITED Eder Rope Pulley 1.5" Diameter - Nylon (205258)
- GLOBAL FLAGS UNLIMITED Solid Braided Halyard 0.375" White (205332)
- GLOBAL FLAGS UNLIMITED Eder Rope Pulley 3.75" Diameter - Aluminum (205248)
- VALLEY FORGE 4 in. L Steel Flag Pole Bracket (SB1-1)
- Global Flags Unlimited Flag Poles & Stands