Shop All Spray Booths
Global Finishing Solutions
Paint Spray Booth, 8 x8 x6 ft.
Mfr # GIFPG-08086
Zoro # G2242661
product price: $8,553.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$8,553.99
Free 30-Day Returns
Key Features
- Style Floor
- Overall Height 8 ft 2 in
- Overall Depth 9 ft 2 in
- Inside Working Height 8 ft
- Inside Working Width 8 ft
Product Information
- Brand Global Finishing Solutions
- MFR # GIFPG-08086
- Zoro # G2242661
- Country of Origin United States
- Category Spray Booths
Dimensions
Overall Height | 8 ft 2 in |
Overall Depth | 9 ft 2 in |
Inside Working Height | 8 ft |
Inside Working Width | 8 ft |
Overall Width | 8 ft 4 in |
Inside Working Depth | 6 ft |
Fan Size | 30 in |
Details
Item | Paint Spray Booth |
Style | Floor |
Includes | 20 in x 20 in Exhaust Filter Pads With Grid Retainers and Hardware, Manometer |
SCFM @ 1/4 In. SP | 8,000 scfm |
Phase | Three |
Light Fixtures Quantity | 1 |
Fixture Type | 48 in 4 Tube, T8 Fluorescent Fixture |
Frequency | 60 Hz |
Standards | BOCA, EPA, NEC, NFPA 33, OSHA, UL Listed Class 2 |
Motor HP | 2 hp |
Motor Voltage | 230/460 |
Description
Paint Spray Booth, Floor, Inside Working Width 8 ft, Inside Working Height 8 ft, Inside Working Depth 6 ft, Overall Width 8 ft 4 in, Overall Height 8 ft 2 in, Overall Depth 9 ft 2 in, Fixture Type 48 in 4 Tube, T8 Fluorescent Fixture, Light Fixtures Quantity 1, Fan Size 30 in, 2 hp Motor HP, 230/460 Motor Voltage, 60 Hz Frequency, Three Phase, Standards BOCA, EPA, NEC, NFPA 33, OSHA, UL Listed Class 2, Includes 20 in x 20 in Exhaust Filter Pads With Grid Retainers and Hardware, Manometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, White, Gloss, 12 oz (1692830V)
- LINZER Refill 5 in. W Paint Pad For Flat Surfaces (PD 7013 0500)
- ZORO SELECT Green Masking Paper, W54, L625 (36WE61)
- SEM PRODUCTS VOC GLOSS BLACK RUST SHIELD PRIMER (SE28064)
- GLOBAL FINISHING SOLUTIONS Single Spray Gun Holder (218-004)
- GLOBAL FINISHING SOLUTIONS Global Finishing Soluntions Light Cover (230-004)
- GLOBAL FINISHING SOLUTIONS Double Spray Gun Holder and Shelf (218-009)
- GLOBAL FINISHING SOLUTIONS Spray Booth Light Fixture, 4 Tube (LABW12-4)
- GLOBAL FINISHING SOLUTIONS T5 Spray Booth Light Fixture, 6 Tube (LABW-I6T5-D12)
- GLOBAL FINISHING SOLUTIONS Paint Spray Booth, 8 x7 x6 ft. (GIFPG-080766)
- PAINTLINE PaintLine Allegro Centrifugal Blower 9504-50 (PJSB.BLOWER)
- Global Finishing Solutions Spray Booths