Shop All Pallet Rack Beams
Global Equipment
Unslotted Steel Pallet Rack Beam, 96"L x 3-5/16"H, 3230 Lb. Cap., Set Of 2
Mfr # 597001
Zoro # G702663869
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$189.99
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # 597001
- Zoro # G702663869
- Country of Origin Taiwan, Province of China
- Category Pallet Rack Beams
Description
GLOBAL TEAR DROP PALLET RACK BEAMS HIGH STRENGTH ONE-PIECE TUBE-SEAMED STEEL BEAMS. POWDER COAT BAKED POLYESTER FINISH. 1-5/8"H STEP BEAM DESIGN ACCOMMODATES CROSS BARS AND DECKING. BEAMS PROVIDE SECURE CONNECTIONS TO UPRIGHT FRAMES USING 3 BUTTON STUDS ON THE CONNECTOR PLATE ENDS. 3-BUTTON STUDS PROVIDE POSITIVE LOCKING, ALONG WITH THE SELF-ENGAGING SPRING-LOADED SAFETY CLIP. FULL "C" TYPE WELD CONSTRUCTION ENSURES MAXIMUM DURABILITY UNDER ALL CONDITIONS. B>TO SELECT LOAD BEAM DETERMINE THE DESIRED LENGTH BY ADDING A MINIMUM OF 10" TO TWO PALLET WIDTHS OR 14" TO THREE PALLET WIDTHS. ADDITIONAL SPACING MAY BE REQUIRED FOR PALLETS WITH EXCESSIVE LOAD OVERHANG. ENSURE THAT EACH PAIR OF BEAMS IS CAPABLE OF SUPPORTING THE WEIGHT OF THE PALLETS PER LEVEL. SOLD IN PAIRS (*PRICE IS PER PAIR). GLOBAL ¿ PALLET RACK DISCLAIMER: IF SEISMIC CONDITIONS APPLY, VERIFICATION OF CAPACITIES MUST BE CONFIRMED WITH A SEISMIC ENGINEER.GLOBAL IS NOT RESPONSIBLE FOR ENGINEERING, INSTALLATION AND/OR APPLICATION OF THIS MATERIAL. GLOBAL IS NOT RESPONSIBLE FOR PERMITS. IT IS THE FULL RESPONSIBILITY OF THE CUSTOMER TO CHECK THE CONTENTS AND QUANTITIES. THE (LBS) CAPACITY RATING (S) PROVIDED ARE FOR REFERENCE ONLY. THESE RATINGS APPLY TO STATIC (NON- SEISMIC) CONDITIONS ONLY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #4 Mesh Size, Stainless Steel (00-00007001A-31)
- ZORO SELECT Extruded Aluminum Pallet, 48 in L, 48 1/4 in W, 6 in H (1MCU2)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 137 Bins (JC-137-3S-95)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, Red, 23 5/8 in L (QSB814RD)
- GLOBAL EQUIPMENT Unslotted Steel Pallet Rack Beam, 120"L x 5-1/8"H, 5510 Lb. Cap., Set Of 2 (245976)
- GLOBAL EQUIPMENT Unslotted Steel Pallet Rack Beam, 96"L x 5-1/8"H, 7160 Lb. Cap., Set Of 2 (245973)
- GLOBAL EQUIPMENT Unslotted Steel Pallet Rack Beam, 108"L x 5-1/8"H, 6270 Lb. Cap., Set Of 2 (245975)
- STEEL KING Channel Beam, Bolted, Structural Style, 5" H, 120 in W, 1 3/4 in D, Yellow (CB7XH500120BP52-40YW-2PK)
- STEEL KING Beam, Teardrop, Roll Formed Style, 4-1/16" H, 96 in W, 2 7/16 in D, Orange (SBRUM400096P)
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 4-5/16" H, 120 in W, 2 1/2 in D, Orange (IBX43120)
- STEEL KING Beam Ties, Bolted, 2 in H, 2 in W, 41 1/2 in D, Yellow (PSB5X042YW)
- Global Equipment Pallet Racks