Shop All Pallet Rack Beams
Global Equipment
Unslotted Steel Pallet Rack Beam, 120"L x 5-1/8"H, 5510 Lb. Cap., Set Of 2
Mfr # 245976
Zoro # G002663910
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$253.99
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # 245976
- Zoro # G002663910
- Country of Origin China
- Category Pallet Rack Beams
Description
GLOBAL TEAR DROP PALLET RACK BEAMS HIGH STRENGTH ONE-PIECE TUBE-SEAMED STEEL BEAMS. POWDER COAT BAKED POLYESTER FINISH. 1-5/8"H STEP BEAM DESIGN ACCOMMODATES CROSS BARS AND DECKING. BEAMS PROVIDE SECURE CONNECTIONS TO UPRIGHT FRAMES USING 3 BUTTON STUDS ON THE CONNECTOR PLATE ENDS. 3-BUTTON STUDS PROVIDE POSITIVE LOCKING, ALONG WITH THE SELF-ENGAGING SPRING-LOADED SAFETY CLIP. FULL "C" TYPE WELD CONSTRUCTION ENSURES MAXIMUM DURABILITY UNDER ALL CONDITIONS. B>TO SELECT LOAD BEAM DETERMINE THE DESIRED LENGTH BY ADDING A MINIMUM OF 10" TO TWO PALLET WIDTHS OR 14" TO THREE PALLET WIDTHS. ADDITIONAL SPACING MAY BE REQUIRED FOR PALLETS WITH EXCESSIVE LOAD OVERHANG. ENSURE THAT EACH PAIR OF BEAMS IS CAPABLE OF SUPPORTING THE WEIGHT OF THE PALLETS PER LEVEL. SOLD IN PAIRS (*PRICE IS PER PAIR). GLOBAL ¿ PALLET RACK DISCLAIMER: IF SEISMIC CONDITIONS APPLY, VERIFICATION OF CAPACITIES MUST BE CONFIRMED WITH A SEISMIC ENGINEER.GLOBAL IS NOT RESPONSIBLE FOR ENGINEERING, INSTALLATION AND/OR APPLICATION OF THIS MATERIAL. GLOBAL IS NOT RESPONSIBLE FOR PERMITS. IT IS THE FULL RESPONSIBILITY OF THE CUSTOMER TO CHECK THE CONTENTS AND QUANTITIES. THE (LBS) CAPACITY RATING (S) PROVIDED ARE FOR REFERENCE ONLY. THESE RATINGS APPLY TO STATIC (NON- SEISMIC) CONDITIONS ONLY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Blue (CL1839-604BL)
- VESTIL Blue Steel Standard Cantilever Brace Set 4"W x 47"L x 48"H (SB-C-6-48)
- VESTIL Port Cantilever Cart, 31.6x50.5x64.8, PR (CANT-3048)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 23 1/2 in L, 15 1/2 in W, 12 in H (35240GREY)
- GLOBAL EQUIPMENT Unslotted Steel Pallet Rack Beam, 108"L x 5-1/8"H, 6270 Lb. Cap., Set Of 2 (245975)
- GLOBAL EQUIPMENT Unslotted Steel Pallet Rack Beam, 96"L x 5-1/8"H, 7160 Lb. Cap., Set Of 2 (245973)
- STEEL KING Pallet Rack Beam, Steel (SBRUM475108ZCP)
- STEEL KING Beam, Teardrop, Roll Formed Style, 3-3/16" H, 96 in W, 2 7/16 in D, Orange (SBRUM300096P)
- STEEL KING Beam, Teardrop, Roll Formed Style, 5-1/16" H, 144 in W, 2 7/16 in D, Orange (SBRUM550144ZCP)
- GLOBAL INDUSTRIAL 108 Inch Pallet Rack Beam, Slotted 6150 lbs cap 2Pcs (711273)
- STEEL KING Beam, Teardrop, Roll Formed Style, 4-3/16" H, 96 in W, 2 7/16 in D, Orange (SBRUM400096ZCP)
- Global Equipment Pallet Racks