Shop All Portable Electric Heaters
Global Equipment
Unit Heater, Horizontal or Vertical Downflow, Multi-Watt, 10-7.5KW, 208-240V
Mfr # PU-102XY
Zoro # G402662483
product price: $1,188.99
/ea
Free Shipping & Returns
$1,188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # PU-102XY
- Zoro # G402662483
- UPC # 707022422765
- Country of Origin China
- Category Portable Electric Heaters
Description
HORIZONTAL OR VERTICAL DOWNFLOW UNIT HEATER 10KW - 240V/208V 1 OR 3 PHASE GREAT ADDITION AS A SUPPLEMENTARY OR PRIMARY HEAT SOURCE TO QUICKLY HEAT ENCLOSED SPACES WITHOUT TAKING UP ANY FLOOR SPACE. THE LIST OF IDEAL SPACES INCLUDES GARAGES, STORES, MAINTENANCE ROOMS, BASEMENTS, PUBLIC BUILDINGS, FACTORIES, SERVICE STATIONS, STAIRWELLS, POWER STATIONS, MECHANICAL ROOMS, STOCK ROOMS AND WORKSHOPS. THIS HEATER CAN BE MOUNTED VERTICALLY OR HORIZONTALLY ON TO A CEILING USING THREADED MOUNTING RODS AND REQUIRES FOUR 5/16"-18 THREAD SIZE RODS (SOLD SEPARATELY) TO FIT IN TO THE THREADED HOLES ON THE HEATER WITH AT LEAST 7.5" LENGTH AND SECURED IN PLACE USING LOCK NUTS. THIS 650 CFM FORCED AIR UNIT HEATER WITH ADVANCED PULL-THROUGH AIR FLOW DESIGN DRAWS AIR ACROSS HEATING ELEMENT TO QUICKLY CREATE HOT AIR THAT IS EVENLY DISTRIBUTED INTO A ROOM TO REACH DESIRED TEMPERATURE LEVELS. IN ADDITION, LOUVERS ADJUST UP AND DOWN FOR EVEN GREATER CONTROL OF THROW DIRECTION. THE UNIT CAN PROVIDE UP TO 34,100 BTU OR 10,000 WATTS OF HEAT. EASY TO USE BUILT-IN TURN DIAL THERMOSTAT GOES FROM MIN POSITION ALL THE WAY UP TO MAX AND CAN BE SET AT DESIRED COMFORT LEVEL TO CYCLE ON AND OFF AUTOMATICALLY. IT IS CONSTRUCTED FROM COLD ROLLED STEEL FOR EXTRA TOUGHNESS AND DURABILITY. THE UNIT COMES EQUIPPED WITH THERMAL CUT-OFF PROTECTION, A SAFETY FEATURE THAT WILL AUTOMATICALLY TURN THE HEATER OFF IF OVERHEATING OCCURS. THIS 240/208 VOLT HEATER IS 1 OR 3 PHASE OPERATION. EASY TO INSTALL AND QUICK ACCESS TO CONTROL BOX AND WIRING MAKES IT EASY TO SERVICE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAFLEX Chimney Liner Extension, 5" Dia. (9509-ext)
- AMERICAN METAL FILTER 16 X 16 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA201616)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-5L600-88-0003)
- ALL-FILTERS 24X30X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (24302.8 4PK)
- GLOBAL EQUIPMENT Global Industrial® Portable Electric Heater W/ Adjustable Thermostat, 208V, 3 Phase, 15000W (WFHE-15)
- GLOBAL EQUIPMENT Global Industrial® Unit Heater, Horizontal Downflow, Multi-Watt, 5000-1881W, 208-240V (PH-954)
- GLOBAL EQUIPMENT 10 KW Portable Electric Salamander Heater 240V, 1 Phase With 8'L Power Cord (PS-10241P)
- KING ELECTRIC Kb Unit Heater 240V 10Kw 1-Ph Eco W/Bracket (KB2410-1-B2-ECO)
- KING ELECTRIC Puh Portable Heater 120V-750/1500W Ceramic W/Stat Gray (PUH1215T)
- KING ELECTRIC Kb PlatinumX Unit Heater, 480V 5KW 3Ph, 24V Control (KB4805-3MP-PLTMX)
- LASKO High Velocity Utility Fan, U12104 (U12104)
- Global Equipment Electric Heaters & Accessories