Shop All Electric Wall Heaters
Global Equipment
Unit Heater, Horizontal or Vertical Downflow, 20KW, 480V, 3 Phase
Mfr # PU-20483
Zoro # G502664905
original price:
$2,606.12
31% off
new price: $1,783.99
/ea
Free Shipping & Returns
$1,783.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # PU-20483
- Zoro # G502664905
- UPC # 707022438513
- Country of Origin China
- Category Electric Wall Heaters
Description
OUR GEC® VERTICAL OR HORIZONTAL DOWNFLOW UNIT HEATER DIRECTS AND PUSHES OUT RELIABLE HEAT TO KEEP PRODUCTIVITY AND COMFORT ON THE RISE AT YOUR WORKSHOP, FACTORY, GARAGE AND ANY OTHER WORKSTATION THAT DESIRES A WELL HEATED INTERIOR SPACE. THESE DURABLE, STEEL HOUSED INDUSTRIAL ELECTRIC HEATERS FEATURE LARGE DYNAMICALLY BALANCED FAN BLADES THAT PROVIDE MAXIMUM AIR FLOW WITH MINIMUM TURBULENCE AND NOISE. BUILT-IN THERMOSTAT FOR EASY TEMPERATURE CONTROL. LOUVERS ADJUST UP OR DOWN FOR GREATER CONTROL OF THROW DIRECTION AND THE VENTS ON EACH SIDE ENSURE AN INCREASE OF AIRFLOW WHILE KEEPING A COOL MOTOR TO PREVENT INTERNAL OVERHEATING. TRADITIONAL COLD ROLLED STEEL FOR AN ATTRACTIVE FINISH TO COMPLIMENT ANY INDUSTRIAL SETTING. CULUS LISTED. LIMITED.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular Balancing Damper, 12x10 (22CV86)
- JOHNSON CONTROLS Digital Thermostat, 7 Programs, 4 H 2 C, Wall Mount, Hardwired, 24VAC (T8490)
- NU-CALGON Scale Remover, Liquid, 5 gal., Orange (4330-05)
- MUELLER Filter Drier, 5 13/16" L, 3/8" Connection (A 18699)
- GLOBAL EQUIPMENT Unit Heater, Horizontal Downflow, 10KW, 240V, 1 or 3 Phase (PH-9100WTX)
- GLOBAL EQUIPMENT Global Industrial® Portable Electric Garage Space Heater, 120V, 1500W (BG-E2-A)
- KING ELECTRIC W Wall Heater 208V 2000-1000W Interior & Grill White (W2020-I-W)
- AMAZE HEATER Spacio Innovations WS-4BKUS 400 Watt Wexstar Infrared Electric Panel Heater - Black (WS-4BKUS)
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 208V AC (SSHO4008)
- KING ELECTRIC PX ECO2S Wall Heater 120V, 1500W, White Dove (PX1215-ECO-WD-R)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4800 W (3END8)
- Global Equipment Electric Heaters & Accessories