Shop All General Purpose Metal Shelving
Global Equipment
Steel Shelving 18 Ga 48"Wx12"Dx85"H Closed Clip Style 5 Shelf Add-On
Mfr # 236824
Zoro # G902575597
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$621.99
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # 236824
- Zoro # G902575597
- Country of Origin Unknown
- Category General Purpose Metal Shelving
Description
ADD-ON UNIT ROLL-FORMED, RIBBED STEEL SHELVES HAVE BOX BEAM REINFORCED EDGES TO PROVIDE INCREASED LOAD CAPACITIES. QUAD CLIP SAFELY SECURES SHELVES TO UPRIGHTS WHILE ALLOWING EASY ADJUSTMENT ON 1" CENTERS. HEAVY DUTY 14 GAUGE STEEL UPRIGHTS SUPPORT SHELVES. CLOSED SIDE AND BACK PANELS RETAIN LOADS. GRAY BAKED ENAMEL WITH ANTICORROSION UNDERCOAT LAST FOR YEARS. THIS ADD-ON UNIT INCLUDES 4 UPRIGHTS, 5 SHELVES, 4 QUAD CLIPS PER SHELF, 1 BACK AND 1 SIDE PANELS PLUS ALL REQUIRED NUTS AND BOLTS. SEE RIGHT FOR EXTRA SHELVES. ALL PANELS SHIPPED IN (2) OR (3) PIECES TO SAVE ON SHIPPING COSTS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASHELF Vented Shelf 36" W x 16" D (S3616)
- HONEYWELL Depository Safe, with Combination 73.4 lb, 1.06 cu ft, Steel (5911)
- BENCHPRO Pegboard Backwall, 72 W x 2 D x 14 H, Gray (PB72 G)
- TRITON PRODUCTS 2 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51219)
- GLOBAL EQUIPMENT Steel Shelving with 48 4"H Plastic Shelf Bins Yellow, 36x18x39-7 Shelves (603438YL)
- GLOBAL EQUIPMENT Heavy Duty Shelving 48"W x 18"D x 84"H With 5 Shelves - Wire Deck - Gray (717439)
- GLOBAL EQUIPMENT Nexel Solid Stainless Steel Shelving Starter Unit - 5 Tier - 48"W x 24"D x 63"H (24486SS5)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving, 36"W x 18"D x 39"H, 3 Shelves, Gray (968600)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 36Wx12Dx60H 4 Shelves 1500 lbs. Cap. Per Shelf GRY (716957)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Shelf 48x24 With 4 Clips (18 GA) (802244N5****)
- DURASHELF Adjustable Solid Shelf, 96"x 24 " (STH9624)
- Global Equipment General Purpose Metal Shelving