Shop All Tilt Trucks
Global Equipment
Standard Duty Plastic Recycling Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Blue
Mfr # 984614
Zoro # G502561457
product price: $779.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$779.99
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # 984614
- Zoro # G502561457
- Country of Origin China
- Category Tilt Trucks
Description
RUGGEDLY BUILT FOR COLLECTION, TRANSPORTING AND DUMPING BULK RECYCLING PRODUCTS AND WASTE. THIS RECYCLING TILT DUMP TRUCK IS IDEAL FOR FOOD SERVICE, RETAIL AND PLANT OPERATIONS WHERE BULK MATERIALS ARE COLLECTED. THE ONE-PIECE SEAMLESS ROTATIONAL MOLDED BLUE POLYETHYLENE BODY CLEANS EASILY, WON'T DENT, RUST OR CHIP, AND IS LEAK-PROOF. INCLUDES A WHITE WE RECYCLE LOGO ON BOTH SIDES. CONVENIENT PUSH HANDLE, WITH TRASH BAG HOOKS, AND LIFT HANDLE PROVIDE SECURE HANDLING. TWO 9" ROLLER BEARING RUBBER LOAD WHEELS AND TWO 4" RUBBER SWIVEL CASTERS ENSURE MANEUVERABILITY. SHIPS UNASSEMBLED. CLICK HERE TO SEE OUR FULL SELECTION OF TILT TRUCKS & TILT CARTS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Black Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 50 ft (ZAG116332-77-GPB-50)
- COSCO Lite Solutions 5 ft. H Aluminum Step Ladder Type II 225 lb. capacity (20-552-ABL)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw 1/2" x 6" (JJTBGV12X6)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 25-27.5in (A71-24)
- GLOBAL EQUIPMENT Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray (984613)
- TOUGH GUY Tilt Truck, Utility, 1 cu. yd., 850 lb. (21VK49)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1 cu. yd, 1250 lb, Red (FG131500RED)
- TOUGH GUY Tilt Truck, HD Towable, 1 cu yd, 2100 lb (21VK38)
- VESTIL Medium Duty Tilt Truck 1/2 Cubic Yard 850 lb Blue (TDT-50-MD-BLUE)
- RUBBERMAID COMMERCIAL Tilt Truck, 1 cu. ft. Capacity, Manual (2089826)
- LITTLE GIANT Tilt Truck, Heavy-Duty, 1500 lb., Gray (HT-2751-6PY)
- Global Equipment Tilt Trucks