Shop All Pallet Rack Accessories
Global Equipment
Pallet Rack Beam 48"Lx3-5/16"H Unslotted 6590 Lb Cap/Pr (2 pcs)
Mfr # 245970
Zoro # G802661000
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # 245970
- Zoro # G802661000
- Country of Origin Taiwan, Province of China
- Category Pallet Rack Accessories
Description
GLOBAL TEAR DROP PALLET RACK BEAMS HIGH STRENGTH ONE-PIECE TUBE-SEAMED STEEL BEAMS. POWDER COAT BAKED POLYESTER FINISH. 1-5/8"H STEP BEAM DESIGN ACCOMMODATES CROSS BARS AND DECKING. BEAMS PROVIDE SECURE CONNECTIONS TO UPRIGHT FRAMES USING 3 BUTTON STUDS ON THE CONNECTOR PLATE ENDS. 3-BUTTON STUDS PROVIDE POSITIVE LOCKING, ALONG WITH THE SELF-ENGAGING SPRING-LOADED SAFETY CLIP. FULL "C" TYPE WELD CONSTRUCTION ENSURES MAXIMUM DURABILITY UNDER ALL CONDITIONS. TO SELECT LOAD BEAM DETERMINE THE DESIRED LENGTH BY ADDING A MINIMUM OF 10" TO TWO PALLET WIDTHS OR 14" TO THREE PALLET WIDTHS. ADDITIONAL SPACING MAY BE REQUIRED FOR PALLETS WITH EXCESSIVE LOAD OVERHANG. ENSURE THAT EACH PAIR OF BEAMS IS CAPABLE OF SUPPORTING THE WEIGHT OF THE PALLETS PER LEVEL. SOLD IN PAIRS (*PRICE IS PER PAIR). GLOBAL ¿ PALLET RACK DISCLAIMER: IF SEISMIC CONDITIONS APPLY, VERIFICATION OF CAPACITIES MUST BE CONFIRMED WITH A SEISMIC ENGINEER.GLOBAL IS NOT RESPONSIBLE FOR ENGINEERING, INSTALLATION AND/OR APPLICATION OF THIS MATERIAL. GLOBAL IS NOT RESPONSIBLE FOR PERMITS. IT IS THE FULL RESPONSIBILITY OF THE CUSTOMER TO CHECK THE CONTENTS AND QUANTITIES. THE (LBS) CAPACITY RATING (S) PROVIDED ARE FOR REFERENCE ONLY. THESE RATINGS APPLY TO STATIC (NON- SEISMIC) CONDITIONS ONLY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLINE Workstation, Solid Maple, Lt Blue (HD7236M/HDLE-L14)
- SIMPSON STRONG-TIE Plywood Clip Pscl 5/8 (PSCL 5/8)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR1)
- METRO Adjustable Wire Shelf, 24"D x 72"W, Green (A2472NK3)
- GLOBAL EQUIPMENT Pallet Rack Beam 96"Lx4-1/16"H Unslotted 5030 Lb Cap/Pr (2 pcs) (245972)
- GLOBAL EQUIPMENT Global Industrial„¢ Stackable Open Deck Pallet, Galvanized Steel, 2-Way, 48"x40", 8000 Lb Stat Cap (BYQ442882)
- HUSKY RACK & WIRE Offset Mounting Clip, 4 x 1 in., Yellow (RC0400)
- VESTIL PALLET RACK BACK GUARD 96 X 48.5 (PRSN-96-4)
- LYON Cross Bar, 144" Overall Height, Steel (GVFBSUP48)
- STEEL KING Pallet Rack Support, Steel (PSHSP036G)
- VESTIL PALLET RACK LIFTING DOLLIES (PRRJ-DOL)
- Global Equipment Pallet Rack Components