Shop All Sweepers
Global Equipment
Magnetic Floor Sweeper, 30"W
Mfr # 112130
Zoro # G502580489
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # 112130
- Zoro # G502580489
- UPC # 707022453868
- Country of Origin China
- Category Sweepers
Description
THESE MANUAL PUSH MAGNETIC FLOOR SWEEPERS ALLOW EASY METALLIC DEBRIS PICK-UP ON VIRTUALLY ANY FLOOR SURFACE. PERFECT FOR SWEEPING FACTORY AISLES, SHOP AISLES, CONSTRUCTION SITES, WALKWAYS, LOADING DOCKS AND PARKING LOTS. MAGNETIC SWEEPERS HELP GET RID OF DAMAGING STEEL, NAILS, WIRE, SCREWS AND OTHER METALLIC DEBRIS. SIMPLE-TO-USE MAGNETIC SWEEPERS AUTOMATICALLY PICK UP STEEL OBJECTS TO PROVIDE AN ALTERNATIVE SOLUTION TO BRUSH SWEEPERS, VACUUMS AND POWER SWEEPERS. CAN BE USED OVER ASPHALT, CONCRETE, GRASS AND GRAVEL. HANDLE AND ROLLER BEARING WHEELS ALLOW EASY PUSH-BROOM STYLE SWEEPING OVER HARD FLOOR SURFACES AND ROUGH TERRAIN. FEATURES A LOAD RELEASE LEVER FOR EASY REMOVAL OF DEBRIS. INCLUDES 7" WHEELS AND A REMOVABLE HANDLE FOR EASY STORAGE.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, Blue, Box, Polypropylene, 717 Wipes, 9 3/4 in x 13 1/2 in (33241)
- PERFEX Truclean Heavy Duty 4" Casters/Wheels (22-20)
- CASCADE Complete Fresh Scent Powder Dishwasher Detergent 60 oz (3700095788)
- HLS COMMERCIAL 15 gal Trash Can, Silver, Stainless Steel (HLSS01R)
- GLOBAL EQUIPMENT Magnetic Floor Sweeper, 18"W (112118)
- GLOBAL EQUIPMENT Global Industrial„¢ Ante Brush Belt for Push Sweeper (Ref.#7) (RP9019)
- GLOBAL EQUIPMENT Global Industrial„¢ Magnetic Floor Sweeper, 36" Cleaning Width (112136)
- YARD TUFF Sweeper 48" (YTF-48STQA)
- NOBLES Sweeper, Walk-Behind, Battery (1251274)
- BLACK & DECKER 50 Minute Powered Floor Sweeper - Powder White (HFS115J10)
- RUBBERMAID COMMERCIAL Floor & Carpet Sweeper, Plastic Bristles, 44" Handle, Black/Gray (FG421288BLA)
- Global Equipment Sweepers