Shop All Utility Carts
Global Equipment
Magliner® Aluminum Hand Truck Loop Handle Semi-Pneumatic Wheels
Mfr # 277016
Zoro # G002561414
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # 277016
- Zoro # G002561414
- Country of Origin Unknown
- Category Utility Carts
Description
MAGLINER® ALUMINUM HAND TRUCK LOOP HANDLE SEMI-PNEUMATIC WHEELS - 277016 LIGHTWEIGHT ALL-ALUMINUM CONSTRUCTION IS DURABLE AND BUILT FOR YEARS OF SERVICE. CHOICE OF HANDLES FOR PERSONAL COMFORT. EXTRUDED ALUMINUM CHANNEL UPRIGHTS HAVE RIVETED CROSSBARS PROVIDE HIGH STRENGTH. POLYETHYLENE RAIL CAPS PROTECT CARGO FROM DAMAGE. 14"W X 7-1/2"D BEVELED ALUMINUM NOSEPLATE FOR EXTRA STRENGTH. SEMI-PNEUMATIC WHEELS ARE EASIEST TO ROLL WHILE RESISTING PUNCTURES. ASSEMBLES EASILY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 4 in W, Polyester, Yellow (EE1604DFX6)
- SERVICE CASTER 3 Inch SS Thermoplastic Rubber ½ Inch Threaded Stem Caster with Total Lock Brake (SCC-SSTSTTL20S314-TPRB-121315)
- WERNER Sling Anchor-6 (A114006)
- MILWAUKEE HAND TRUCKS Milwaukee D-Handle Hand Truck W/ Pneumatic Wheels, 800 Lb. Capacity, Black (30019)
- GLOBAL EQUIPMENT 4" - Box Truck Caster Replacement Kit (4X15TPU)
- GLOBAL EQUIPMENT Extra Strength Plastic 2 Tray Shelf Maintenance Cart 44x25-1/2 8" Wheels (800326)
- GLOBAL EQUIPMENT Easy Adjust Boltless 5 Shelf Truck 60 x 24 with Wood Shelves, Rubber Casters (983116)
- GLOBAL EQUIPMENT Global Industrial„¢ Heavy Duty Rotating Drum Cradle with Wood Handles & Steel Wheels (RDC-1000-5SS)
- GLOBAL EQUIPMENT Global Industrial„¢ Manual High-Lift Skid Jack Truck, 3300 Lb. Capacity, 21" x 45" Forks (JL5215)
- GLOBAL EQUIPMENT Mobile Single Scissor Lift Table, 39" x 20" Platform, 1100 Lb. Cap. (BS50)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK230P500GP)
- Global Equipment Utility & Storage Carts