Shop All Pallet Jacks
Global Equipment
Low Profile Pallet Jack Scale Truck 5000 Lb. Capacity 22 x 48 Forks
Mfr # HPW20S-BJ
Zoro # G002580477
product price: $2,363.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,363.99
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # HPW20S-BJ
- Zoro # G002580477
- UPC # 707022340922
- Country of Origin China
- Category Pallet Jacks
Description
LOW PROFILE PALLET JACK SCALE TRUCK QUICKLY VERIFY INBOUND AND OUTBOUND FREIGHT!! VERSATILE TRUCK COMBINES ALL FEATURES OF A PALLET TRUCK WITH A PORTABLE METTLER-TOLEDO HAWK SCALE/SENSOR. UL APPROVED SCALE OPERATES ON (6) AA BATTERIES (INCLUDED) OR 7' AC POWER CORD (INCLUDED). INTEGRATED RS-232 PORT FOR SENDING DATA TO SERIAL DEVICE. BACKLIT LCD DISPLAY WITH 1"H CHARACTERS. 4 COLOR-CODED, TACTILE-FEEL KEYS (ZERO, TARE, FUNCTION, PRINT). DISPLAYS UP TO 5000 LB. CAPACITY IN 1 LB. INCREMENTS (OR KILOGRAMS/GRAMS). ACCURATE TO 0.15%. DURABLE POWDER COAT FINISH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00302)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, Polyur, 3in, 250lb (2G029)
- CM Trackwheel with Stud, 2 Ton (50762)
- TANIS Strip Brush, 72 In L, Overall Trim 8 In (MB101072)
- GLOBAL EQUIPMENT Global Industrial„¢ Standard Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity (DF3-2748)
- GLOBAL INDUSTRIAL Standard Duty Pallet Jack Truck 5500 Lb. Capacity, 21 x 48 Forks (989032)
- LIFT-RITE Pallet Jack, 48 in Fork Length, Fixed Fork (LFTSC-27X48-5P)
- DAYTON Display for Pallet Jack (MH61-47G)
- NOBLELIFT LOW PROFILE PALLET JACK - FORK SIZE: 21"x48" – CAPACITY: 4400 LBS (AC-LOW44-2148)
- WESCO Pallet Truck with Hand Brake, PLTTRK 27X48 BRAKE (272667)
- LYFTEX PREMIUM PALLET JACK WITH SCALE, FORK SIZE: 22"x48", CAP: 4400 LBS (LXS44-2245)
- Global Equipment Pallet Jacks