Shop All Folding & Event Tables
Global Equipment
Lifetime Commercial Adjustable Height Folding Table, 30" x 72", Almond
Mfr # 80565
Zoro # G602537352
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # 80565
- Zoro # G602537352
- UPC # 81483808260
- Country of Origin China
- Category Folding & Event Tables
Description
LIFETIME 6-FOOT ADJUSTABLE HEIGHT COMMERCIAL FOLDING TABLES ARE CONSTRUCTED OF HIGH-DENSITY POLYETHYLENE AND HAVE THREE ADJUSTABLE HEIGHT SETTINGS. THEY WILL NOT CRACK, CHIP OR PEEL, AND ARE BUILT FOR INDOOR AND OUTDOOR USE. THE PATENTED STEEL FRAME DESIGN PROVIDES A STURDY FOUNDATION AND IS PROTECTED WITH A POWDER-COATED, WEATHER-RESISTANT FINISH. BACKED BY A TEN-YEAR WARRANTY, LIFETIME'S ADJUSTABLE HEIGHT TABLES ARE PERFECT FOR YOUR HOME, OFFICE, OUTDOOR ACTIVITIES AND MORE LIFETIME 6-FOOT COMMERCIAL ADJUSTABLE HEIGHT FOLDING TABLE - FEATURES A 72 IN. X 30 IN. MOLDED TABLETOP (ALMOND) WITH A ROUND FOLDING FRAME (BRONZE). TABLE HAS THREE ADJUSTABLE HEIGHT SETTINGS AT 24 IN., 29 IN., AND 36 IN. 10-YEAR LIMITED FEATURES:
- THREE ADJUSTABLE HEIGHT SETTINGS ADJUSTS TO 24 IN., 29 IN., AND 36 IN. (61 CM, 74 CM, 91 CM) ADJUSTS TO SEVERAL HEIGHTS WITH JUST ONE HAND EXCEEDS ANSI/BIFMA STANDARDS INDOOR/OUTDOOR USE LIGHTWEIGHT DESIGN RUST-RESISTANT POWDER-COATED STEEL FRAME STAIN RESISTANT AND EASY TO CLEAN SUPERIOR STRENGTH AND DURABILITY THREE ADJUSTABLE HEIGHT SETTINGS UV-PROTECTED HIGH-DENSITY POLYETHYLENE (HDPE) TOP
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Napoles Wall Cabinet, Two Shelves, Double Door, Black (MLV4449)
- HOMEPAGE 17 x 17 in. Custom Shape - Windmill Home Metal Sign (HO1616153)
- MANTUA Queen Premium Platform Bed Base, PR (PB50)
- LUXOR Crank Adjustable, Flat Panel, TV Cart (CLCD)
- GLOBAL EQUIPMENT Lifetime® Adjustable Height Plastic Folding Table, 24" x 48", White (80160)
- ZORO SELECT Rectangle Folding Table, 30" W, 60" L, 29" H, Blow Molded Polyethylene Top, Gray (12F624)
- BASICS Folding Table, 20x30 ADJ HT (PT3020)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 29" H, Plastic Top, White (RB-3096FH-GG)
- FLASH FURNITURE Rectangle Rattan Folding Table, Plastic, Brn, 29x71", 29" W, 71" L, 29" H, Plastic Top, Brown (DAD-FT-180Z-GG)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 60" Square (WFT5-60SQ)
- OFFICESOURCE 30.00'' W, 96.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3096GR)
- Global Equipment Office & School Tables