Shop All Folding & Event Tables
Global Equipment
Lifetime® Adjustable Height Plastic Folding Table, 24" x 48", White
Mfr # 80160
Zoro # G602537420
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # 80160
- Zoro # G602537420
- UPC # 841101001455
- Country of Origin Unknown
- Category Folding & Event Tables
Description
LIFETIME 4-FOOT COMMERCIAL ADJUSTABLE HEIGHT FOLDING TABLES ARE CONSTRUCTED OF HIGH-DENSITY POLYETHYLENE AND HAVE THREE ADJUSTABLE HEIGHT SETTINGS. THEY WILL NOT CRACK, CHIP OR PEEL, AND ARE BUILT FOR INDOOR AND OUTDOOR USE. THE PATENTED STEEL FRAME DESIGN PROVIDES A STURDY FOUNDATION AND IS PROTECTED WITH A POWDER-COATED, WEATHER-RESISTANT FINISH. LIFETIME'S ADJUSTABLE HEIGHT TABLES ARE PERFECT FOR YOUR HOME, OFFICE, OUTDOOR ACTIVITIES AND MORE LIFETIME 4-FOOT COMMERCIAL ADJUSTABLE FOLDING TABLE - FEATURES A 48 IN. X 24 IN. MOLDED TABLETOP (WHITE GRANITE) WITH A ROUND FOLDING FRAME (GRAY). THIS TABLE HAS THREE ADJUSTABLE HEIGHT SETTINGS (24 IN., 29 IN., AND 36 IN.) AND COMES WITH A 10-YEAR LIMITED INDIVIDUALLY PACKAGED. FEATURES:
- ADJUST THE TABLE USING THE PUSH-PIN ADJUSTMENT ADJUSTS TO 24 IN., 29 IN., AND 36 IN. (61 CM, 74 CM, 91 CM) EXCEEDS ANSI/BIFMA STANDARDS INDOOR/OUTDOOR USE LIGHTWEIGHT DESIGN RUST-RESISTANT POWDER-COATED STEEL FRAME SEATS 4 COMFORTABLY STAIN RESISTANT AND EASY TO CLEAN SUPERIOR STRENGTH AND DURABILITY UV-PROTECTED HIGH-DENSITY POLYETHYLENE (HDPE) TOP LARGER QUANTITY QUOTES AVAILABLE. PLEASE CALL 1-888-978-7759.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Pillow Case, King, 42x46 In., PK12 (X32004)
- FLASH FURNITURE Mayfield 40in. Buffet and Sideboard w/Double Door Storage Cabinet and Open Storage Shelf in Gray (NAN-F-HY-B23108-GRY-GG)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - White (1300)
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 71-3/4h, Putty (HSC1872.L.L)
- GLOBAL EQUIPMENT Lifetime Commercial Adjustable Height Folding Table, 30" x 72", Almond (80565)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 72" x 30", White Color (C678BP14WSP1)
- FLASH FURNITURE Round Folding Table, 48" W, 48" L, 30" H, Wood Top, Wood Grain (XA-48-BIRCH-M-GG)
- FLASH FURNITURE Rectangle Plastic Table, 23.5''W x 48.25''L, 23.5" W, 48.25" L, 29.5" H, Plastic Top, Brown (DAD-LF-122Z-GG)
- LIFETIME 5 Ft. White Granite Round Commercial Folding Table (5402)
- ICEBERG Rectangle IndestrucTable® Classic Folding Table, Charcoal - 30" x 96" BiFold, Charcoal (65477)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 72" x 30", Black Color (C678BP14BLK1)
- Global Equipment Office & School Tables