Shop All Computer Cabinets
Global Equipment
LCD Mobile Console Computer Cabinet, Black
Mfr # 273115BK
Zoro # G502536172
Free Shipping & Returns
$1,149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Global Equipment
- MFR # 273115BK
- Zoro # G502536172
- Country of Origin China
- Category Computer Cabinets
Description
GECTM LCD MOBILE CONSOLE COMPUTER CABINET, BLACK AN EXCLUSIVE FOR THE ULTIMATE VIEWING EXPERIENCE DESIGNED FOR OPTIMUM, ERGONOMIC VIEWING THAT HELPS INCREASE PRODUCTIVITY. CONVENIENT SLOPED DISPLAY HELPS REDUCE NECK STRAIN FOR COMFORT AND GLARE FOR CLEAR MONITOR VIEWING. INCLUDES 2 TYPES OF MONITOR MOUNTS TO HOLD LCD MONITORS UP TO 21" DIAGONAL. INCLUDES A VESA MOUNT MONITOR BRACKET AND ADJUSTABLE CHANNEL FORMED ARMS THAT SUPPORT THE MONITOR FRAME. THE LOCKING MONITOR COMPARTMENT INCLUDES A BREAK-RESISTANT 18-1/2"W X 16-1/2"H ACRYLIC WINDOW FRAMED IN HEAVY-DUTY STEEL. WINDOW PANEL IS REMOVABLE WHICH GIVES EASY ACCESS TO TOUCH SCREEN MONITORS. INCLUDES A 6-1/2" LEDGE FOR ADDITIONAL WORK SURFACE. LOCKING KEYBOARD DRAWER AND HEIGHT ADJUSTABLE PRINTER SHELF EXTENDS FULLY ON STEEL BALL BEARING SUSPENSIONS. LOWER COMPARTMENT HAS FRONT AND REAR DOORS. CABLE MANAGEMENT OPENINGS THROUGHOUT. ALL LOCKS ARE KEYED ALIKE FOR DEPENDABLE SECURITY THAT LIMITS ACCESS TO COMPONENTS AND PREVENTS THEFT AND VANDALISM. REAR PANELS ARE LOUVERED TO REGULATE HEAT. MOVES ON 5" DIAMETER SWIVEL CASTERS (2 LOCKING). BLACK POWDER COAT FINISH. OPTIONAL FAN WITH 5'L POWER CORD REDUCES HEAT BUILD UP. ORDER ONE FAN FOR EACH UPPER, LOWER AND SIDE CAR CABINET. UPPER FRAME CONSISTS OF: 24 GAUGE PANELS, 19 GAUGE SLIDING KEYBOARD/MOUSE TRAY. LOWER FRAME CONSISTS OF: 23 GAUGE DOOR & DOOR FRAME, 23 GAUGE SIDE & BOTTOM PANELS, 20 GAUGE DRAWER THICKNESS. OPTIONAL ACCESSORIES SIDE SHELVES, CPU SIDE CAR CABINET, FAN AND SLIDING MOUSE TRAY SOLD SEPARATELY. EASY ASSEMBLY. DIMENSIONS:
- UPPER COMPARTMENT 24-1/2"W X 22-1/2"D X 22-1/8"H LOWER INTERIOR COMPARTMENT 20-3/4"W X 21"D X 23-1/4"H LOCKING SLIDE-OUT KEYBOARD DRAWER 19-1/2"W X 17-3/4"D X 2-1/4"H ACRYLIC WINDOW 18 1/2"W X 16 1/2"H OVERALL UNIT 24-1/2"W X 22-1/2"D X 55-1/2"H
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, White Marble Look Laminate (I 2255)
- TUHOME Eter Nightstand, Superior Top, Two Drawers, Black (MLW3940)
- CORRELL Library Tables (TFL) (LR2448TF-07)
- OFFICESOURCE CoolMesh Basic Collection Task Chair with Arms and Black Frame (7621ANSFNV)
- GLOBAL EQUIPMENT Laptop Security Cabinet, 19-3/4"W x 4-3/4"D, Black (493573LC)
- GLOBAL EQUIPMENT Mobile LCD Computer Cabinet Workstation, Blue, Unassembled (239115BL)
- GLOBAL EQUIPMENT Computer CPU Side Cabinet with Front/Rear Doors and 2 Exhaust Fans, Beige (249309JBG)
- GLOBAL EQUIPMENT Mobile Security LCD Computer Cabinet Enclosure, Dark Gray, Unassembled (239115GY)
- GLOBAL EQUIPMENT Computer CPU Side Cabinet with Front/Rear Doors and 2 Exhaust Fans, Black (249309JBK)
- GLOBAL EQUIPMENT Mobile Security LCD Computer Cabinet, Complete Bundle, Black (239115CBK)
- ZORO SELECT Mobile Computer Cabinet, 27" Overall W. (462D18)
- Global Equipment Computer Cabinets